Buy more than* S$200* and get FREE SHIPPING

Knob

5.00 (2)
Purpose
Door of small box and small equipment
...see all>
Product Options
ADD TO CART
Material and Processing Dimensions A1(mm) Dimensions A1 (mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Weight (g) Specification Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material and Processing Dimensions A1(mm) Dimensions A1 (mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Weight (g) Specification Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Knob) BSBM / Cr (nut) BSBM / Ni phi15 phi16 10 - - M4 12.5 Female screw 6 1PC 1 THA-188-3 09329266 2.99 SGD
Shipped after 2018-01-29
(Knob) BSBM / Cr (nut) BSBM / Ni phi10 phi11 8 20 28 M3 6.0 Male thread - 1PC 1 THA-188-2 09329257 6.99 SGD
Shipped after 2018-01-29
- - - - - - - - Female screw - 1PC 1 THA-188-4 09329275 2.99 SGD
In stock
(Knob) BSBM / Cr (nut) BSBM / Ni phi15 phi16 10 20 30 M4 15.5 Male thread - 1PC 1 THA-188-1 09329241 4.99 SGD
Shipped after 2018-01-29
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
A knob for fine adjustment
5
From Japan
On 2016-10-13 19:32:38
Ideal for size to turn with your fingertips, I think that this type is the cheapest, even from a design point of view, it has a sense of quality, I have been using it for my products before.
This review is about item#9329266.
I used it for fixing the eyepiece part of the telescope.
5
From Japan
On 2015-08-21 21:11:57
Processing was very good, I liked the finished appearance. I also think about using it for other parts.
This review is about item#09329257.

Related Products