Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Dimension H (mm) Weight (g) Dimension G(mm) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Dimension H (mm) Weight (g) Dimension G(mm) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi8 phi11 M5 31.5 R6 52.2 12 80 30 1PC 1 THA-439-2 09329634 5.99 SGD
In stock
phi6 phi9 M4 23.5 R4.5 16.9 8 40 22 1PC 1 THA-439-4 09329652 3.99 SGD
Shipped after 2018-03-05
phi8 phi11 M5 23.5 R6 36.7 10 60 22 1PC 1 THA-439-3 09329643 5.99 SGD
Shipped after 2018-03-05
phi8 phi11 M5 32.5 R6 61.3 13 100 31 1PC 1 THA-439-1 09329625 5.99 SGD
Shipped after 2018-04-04
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Exchange of shelf handle
1
From Japan
On 2018-01-10 19:55:42
No way, I did not think screws were sold separately. It is unkind.
This review is about item#9329625.
Equipment renewal work
4
From Japan
On 2017-10-14 15:32:33
Detailed use conditions in the catalog, I could not make the selection easily.
This review is about item#9329625.
Handle of storage door of vanity.
5
From Japan
On 2017-06-07 14:05:38
If it is a bit heavy, dirt such as hand drapes may be deposited materialically? I was satisfied even if I found it because I was looking for a fitting pitch.
This review is about item#9329634.

Related Products