Buy more than* S$200* and get FREE SHIPPING

Panel Handle

5.00 (6)
Material and Processing
BSBM/Cr
...see all>
Product Options
ADD TO CART
Dimension D1 (mm) Dimensions E (mm) Dimensions A (mm) Weight (g) Specification Dimension D2 (mm) Dimension F (mm) Vertical Allowable Load kN (kgf) Dimensions C Dimension F Dimension B (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D1 (mm) Dimensions E (mm) Dimensions A (mm) Weight (g) Specification Dimension D2 (mm) Dimension F (mm) Vertical Allowable Load kN (kgf) Dimensions C Dimension F Dimension B (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 40 120 124 Screw end 16 R17.5 2.94(300) M6 - 10 1PC 1 THA-31-8-S 09330587 10.99 SGD
Shipped after 2018-06-04
- 31 150 86 Screw end 16 R14.0 1.77(180) M5 - 8 1PC 1 THA-31-9-S 09330605 9.99 SGD
Shipped after 2018-06-04
- 22 60 40.5 Screw end 16 R14.0 2.45(250) M5 - 8 1PC 1 THA-31-2-S 09330465 7.99 SGD
Shipped after 2018-06-04
- 35 100 103 Screw end 16 R17.5 2.94(300) M6 - 10 1PC 1 THA-31-7-S 09330562 9.99 SGD
Shipped after 2018-06-04
16 40 150 130 Tapped feet - R17.5 2.94(300) M6 - 10 1PC 1 THA-31-10-T 09330614 10.99 SGD
Shipped after 2018-05-28
15 32 160 127 Tapped feet - R17.5 2.94(300) M6 - 10 1PC 1 THA-31-11-T 09330632 10.99 SGD
Shipped after 2018-06-04
- 45 200 258 Screw end 20 R21.0 2.45(250) M6 - 12 1PC 1 THA-31-14-S 09330702 21.99 SGD
Shipped after 2018-06-04
- 31 100 64.5 Screw end 16 R14.0 2.45(250) M5 - 8 1PC 1 THA-31-6-S 09330544 6.99 SGD
Shipped after 2018-05-28
20 40 160 136 Tapped feet - R17.5 2.94(300) M6 - 10 1PC 1 THA-31-12-T 09330657 11.99 SGD
Shipped after 2018-06-04
- 40 160 152 Screw end 20 R17.5 2.45(250) M6 - 10 1PC 1 THA-31-12-S 09330666 13.99 SGD
Shipped after 2018-06-04
- 45 180 240 Screw end 20 R21.0 2.45(250) M6 - 12 1PC 1 THA-31-13-S 09330684 20.99 SGD
Shipped after 2018-06-04
- 22 40 18.5 Screw end 13 R10.5 1.18(120) M4 - 6 1PC 1 THA-31-1-S 09330447 3.99 SGD
Shipped after 2018-06-04
- 32 160 139 Screw end 19 R17.5 2.45(250) M6 - 10 1PC 1 THA-31-11-S 09330641 12.99 SGD
Shipped after 2018-06-04
- 25 70 47 Screw end 16 R14.0 2.45(250) M5 - 8 1PC 1 THA-31-3-S 09330483 8.99 SGD
Shipped after 2018-06-04
20 45 180 224 Tapped feet - R21.0 3.43(350) M6 - 12 1PC 1 THA-31-13-T 09330675 16.99 SGD
Shipped after 2018-05-28
10 25 70 38.5 Tapped feet - R14.0 2.94(300) M5 - 8 1PC 1 THA-31-3-T 09330474 4.99 SGD
Shipped after 2018-05-28
13 31 150 77 Tapped feet - R14.0 1.77(180) M5 - 8 1PC 1 THA-31-9-T 09330596 7.99 SGD
Shipped after 2018-05-28
- 30 80 55 Screw end 16 R14.0 2.45(250) M5 - 8 1PC 1 THA-31-4-S 09330501 5.99 SGD
Shipped after 2018-06-04
- 40 90 103 Screw end 16 R17.5 2.94(300) M6 - 10 1PC 1 THA-31-5-S 09330526 8.99 SGD
Shipped after 2018-06-04
16 35 100 90 Tapped feet - R17.5 4.41(450) M6 - 10 1PC 1 THA-31-7-T 09330553 7.99 SGD
Shipped after 2018-05-28
- 40 150 145.5 Screw end 20 R17.5 2.94(300) M6 - 10 1PC 1 THA-31-10-S 09330623 11.99 SGD
Shipped after 2018-06-04
8 22 40 15 Tapped feet - - 1.18(120) M4 R10.5 6 1PC 1 THA-31-1-T 09330431 2.99 SGD
Shipped after 2018-05-28
10 22 60 32.5 Tapped feet - - 2.94(300) M5 R14.0 8 1PC 1 THA-31-2-T 09330456 3.99 SGD
Shipped after 2018-05-28
12 30 80 47.5 Tapped feet - - 2.94(300) M5 R14.0 8 1PC 1 THA-31-4-T 09330492 5.99 SGD
Shipped after 2018-05-28
16 40 90 90 Tapped feet - - 4.41(450) M6 R17.5 10 1PC 1 THA-31-5-T 09330517 7.99 SGD
Shipped after 2018-05-28
13 31 100 56 Tapped feet - - 2.94(300) M5 R14.0 8 1PC 1 THA-31-6-T 09330535 5.99 SGD
Shipped after 2018-05-28
16 40 120 110 Tapped feet - - 4.41(450) M6 R17.5 10 1PC 1 THA-31-8-T 09330571 9.99 SGD
Shipped after 2018-05-28
20 45 200 242 Tapped feet - - 3.43(350) M6 R21.0 12 1PC 1 THA-31-14-T 09330693 20.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
As a bar to put unused keys
5
From Japan
On 2017-12-07 23:02:37
Although I have not used it yet, there is no problem when I tried it in my hand. Monotaro is thankful for getting these parts.
This review is about item#9330431.
Guitar pedal board
5
From Japan
On 2017-07-19 14:35:28
It will be purchased a second time. The size is exactly good, the state of grip is also very good feeling. It is recommended for those who make a pedal board.
This review is about item#09330657.
Effector / pedal board
5
From Japan
On 2017-07-05 13:01:55
I feel good, I am very satisfied with the thickness also good feeling.
This review is about item#9330632.
Installed on the lid of the drum waste for waste disposal
5
From Japan
On 2016-07-19 08:27:36
There are thickness and height easy to grip
This review is about item#09330587.
A power strip is attached to a wooden board, and it is used as a handle.
5
From Japan
On 2016-05-25 17:47:10
The feeling when the handle is taken in hand is wonderful.
This review is about item#09330571.
Storage door handle
5
From Japan
On 2013-04-19 19:41:32
I am solid firmly because of the price, I am satisfied. It would be nice if it was a hairline finish.
This review is about item#09330675.

Related Products