Buy more than* S$200* and get FREE SHIPPING

Carrying Handle

4.67 (3)
Material and Processing
(Studs) BSP, (leaf spring) SK, (rivets) SV, (mold) elastomer, (metal fittings) BSP / (studs) Cr , (metal fittings) Ni
Application
Measuring instruments and communication equipment
...see all
Product Options
ADD TO CART
Dimension G(mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Weight (g) Vertical Allowable Load N [kgf] Dimension K (phi mm) Dimensions J (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension G(mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Weight (g) Vertical Allowable Load N [kgf] Dimension K (phi mm) Dimensions J (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 24 138 7.5 122 26 174 65 294(30) 5.3 10.6 1PC 1 THA-185-1 09331086 14.69 SGD
In stock
20 20 112 6.5 98 25 148 48 245(25) 4.3 8.6 1PC 1 THA-185-2 09331095 13.07 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Handle of leisure table (folding)
5
From Japan
On 2017-04-24 17:10:20
I do not know yet because it is not installed, but it is the item I was looking for. Thank you very much.
This review is about item#9331095.
Transportation of speaker
5
From Japan
On 2015-08-22 18:50:19
There is no protrusion, it looks smart and can be transported with confidence.
This review is about item#09331086.
Repair case of instruments
4
From Japan
On 2014-05-21 14:32:25
Because the handle of the case of the instrument broke, I bought it for repair. I think that it is a very good firm product. However, because I need the power to pull it (I feel a tough feeling) I thought that it was easy to handle even junior high school students if the spring was a bit more soft. If you want greed, it is good to have color variations.
This review is about item#09331086.

Related Products