Buy more than* S$200* and get FREE SHIPPING

Number 1 Trunk Handle

4.50 (2)
Material and Processing
(Base) SPCC, (handle) (spring), SWRM SUS304, (Countersunk head screws with cross recessed round, Hexagon nuts) (base, handle) S / Cr, (Countersunk head screws with cross recessed round) (Hexagon nuts), Cr Ni
Allowable Load (N[kgf])
98.1(10)
Weight (g)
163
Application
Measuring instruments, small boxes, transport equipment, etc.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 THA-131A 09331147 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
It is used for the engine box for the racing cart.
5
From Japan
On 2014-03-27 21:49:54
I am more satisfied with the feeling that it is better than I saw in the picture and I made it well.
This review is about item#09331147.
Attach it to the case of acoustic equipment.
4
From Japan
On 2013-02-20 00:08:31
It is the best if rubber is attached to the handle part ...
This review is about item#09331147.

Related Products