Buy more than* S$200* and get FREE SHIPPING

Stand Foot

5.00 (2)
Material and Processing
(ARM-based) PC / black (Shaft) SUS /- (Cushion) urethane rubber / black
Allowable Load (N[kgf])
29.4[3]
Weight (g)
12.5
Application
Measuring machines , OA equipment , Various precision equipments, etc.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TM-174 09332005 1.81 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair of electrical appliances
5
From Japan
On 2016-01-19 01:48:57
I did not get ordered from the manufacturer.
This review is about item#09332005.
Repair of electrical appliances
5
From Japan
On 2016-01-16 03:09:47
I did not get ordered from the manufacturer.
This review is about item#09332005.

Related Products