Buy more than* S$200* and get FREE SHIPPING

Rubber Foot Ck Type

5.00 (3)
Migration Pollution Level
Level 3
Material and Processing
(Rubber legs) SBR (styrene-butadiene rubber) /- (Washer) SPCC/Zn
Hardness
60 +/- 5 Degrees
Color
Gray
Application
Medical equipment, laboratory equipment, measuring machines, etc.
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Type Weight (g) Dimension r (mm) Dimension T (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Type Weight (g) Dimension r (mm) Dimension T (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 Conical 2.1 - 0.8 13 9 8 3 6 1PC 1 CK-5 09332023 0.99 SGD
In stock
10 Conical 0.7 - 0.5 9 8 6 3 5 1PC 1 CK-7 09332032 0.99 SGD
Shipped after 2018-01-24
12 Conical 0.8 1 0.5 10 6 6 3 3 1PC 1 CK-11 09332041 0.99 SGD
In stock
30 Flat type 8.5 1 0.8 - 9 12 5.2 5 1PC 1 CK-12 09332057 0.99 SGD
In stock
20 Flat type 3.7 1 0.8 - 8 9.5 4.5 4 1PC 1 CK-17 09332066 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
HDD vibration isolation
5
From Japan
On 2017-09-07 14:33:11
It is thin and softer than ordinary black rubber feet so it is effective for vibration prevention.
This review is about item#9332023.
Mounting on the four corners of the folding table
5
From Japan
On 2017-07-07 16:09:02
The folding table is damaged at the corners of the board when carrying it, so it is possible to keep the board long lasting thanks to this.
This review is about item#09332066.
Repair of store chair
5
From Japan
On 2015-11-30 17:12:38
I am using it as a rubber feet repairing of the store's chair. The sturdy color was perfect.
This review is about item#09332066.

Related Products