Buy more than* S$200* and get FREE SHIPPING

Rubber Foot UK Type

5.00 (1)
Purpose
OA equipment, business instruments and measureing equipment
...see all>
Product Options
ADD TO CART
Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Hardness Dimension r (mm) Weight (g) Color Incombustibility Dimension T (mm) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Hardness Dimension r (mm) Weight (g) Color Incombustibility Dimension T (mm) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 3 3 12 60 + 5 degrees 1 0.9 Mustard color (UL standard) 94V-0 0.5 10 6 1PC 1 UK-11 09332093 0.99 SGD
In stock
8 3 6 16 60 + 5 degrees - 2.2 Mustard color (UL standard) 94V-0 0.8 13 9 1PC 1 UK-5 09332075 0.99 SGD
In stock
6 3 5 10 60 + 5 degrees - 0.7 Mustard color (UL standard) 94V-0 0.5 9 8 1PC 1 UK-7 09332084 0.99 SGD
Shipped after 2018-03-01
- - - - - - - - - - - - 1PC 1 UK-12 09332102 1.99 SGD
In stock
9.5 4.5 4 20 60+5degrees 1 3.9 Mustardcolor (UL standard) 94V-0 0.8 - 8 1PC 1 UK-17 09332111 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To the vehicle
5
From Japan
On 2013-03-01 15:27:08
No problem.
This review is about item#09332075.

Related Products