Buy more than* S$200* and get FREE SHIPPING

Rubber Feet K Type

5.00 (7)
...see all>
Product Options
ADD TO CART
Dimension r (mm) Specification Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension S (mm) Dimension F (mm) Dimensions A (mm) Hardness Weight (g) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension r (mm) Specification Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension S (mm) Dimension F (mm) Dimensions A (mm) Hardness Weight (g) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 No washer - 9 8 3 t0.8 3.5 22 About 60 degrees 5.3 Flat 1PC 1 K14 09332251 0.99 SGD
Shipped after 2018-01-22
2 No washer 22 15 10 3 t0.8 8 30 About 60 degrees 9.7 Conical 1PC 1 K1 09332127 0.99 SGD
Shipped after 2018-01-22
1 No washer 15 11 8 3.5 t0.8 4 20 About 60 degrees 3.4 Conical 1PC 1 K2 09332136 0.99 SGD
Shipped after 2018-01-22
1 No washer - 9 12 5.2 t0.8 5 30 About 60 degrees 7.3 Flat 1PC 1 K12 09332233 0.99 SGD
Shipped after 2018-01-22
- With washer 10 12 4 2.2 t0.5 5 16 About 60 degrees 2.2 Conical 1PC 1 K3W 09332312 0.99 SGD
Shipped after 2018-01-22
- With washer - - - - - - - - - - 1PC 1 K4W 09332321 0.99 SGD
Shipped after 2018-01-22
2 With washer 20 16 10 4 t0.8 7 30 About 60 degrees 10.6 Conical 1PC 1 K8W 09332364 0.99 SGD
Shipped after 2018-01-22
2 With washer 22 15 10 3 t0.8 8 30 About 60 degrees 10.5 Conical 1PC 1 K1W 09332294 0.99 SGD
Shipped after 2018-01-22
1 With washer - 9 8 3 t0.8 3.5 22 About 60 degrees 5.5 Flat Type 1PC 1 K14W 09332425 0.99 SGD
Shipped after 2018-01-22
1 No washer - 8 9.5 4.5 t0.8 4 20 About 60 degrees 3.1 Flat Type 1PC 1 K17 09332285 0.99 SGD
Shipped after 2018-01-29
1 With washer 15 11 8 3.5 t0.8 4 20 About 60 degrees 3.5 Conical 1PC 1 K2W 09332303 4.99 SGD
Shipped after 2018-01-29
2 With washer - 9 8 4 t0.8 3 20 About60degrees 3.8 Flat 1PC 1 K13W 09332416 0.99 SGD
Shipped after 2018-01-22
- No washer 16 12 8 3 t0.8 5 20 About60degrees 3.8 Conical 1PC 1 K4 09332154 0.99 SGD
Shipped after 2018-01-22
1 With washer - 8 9.5 4.5 t0.8 4 20 About60degrees 3.9 Flat 1PC 1 K17W 09332452 0.99 SGD
Shipped after 2018-01-22
- No washer 10 12 4 2 t0.5 5 16 About 60 degrees 2.2 Conical 1PC 1 K3 09332145 0.99 SGD
Shipped after 2018-01-22
- No washer 13 9 8 3 t0.8 6 16 About 60 degrees 1.8 Cone type 1PC 1 K5 09332163 0.99 SGD
Shipped after 2018-01-22
- No washer 18 14 9 4 t0.8 8 22 About 60 degrees 5.8 Cone type 1PC 1 K6 09332172 0.99 SGD
Shipped after 2018-01-22
- No washer 9 8 6 3 t0.5 5 10 About 60 degrees 0.6 Conical 1PC 1 K7 09332181 0.99 SGD
Shipped after 2018-01-22
2 No washer 20 16 10 4 t0.8 7 30 About 60 degrees 10.0 Conical 1PC 1 K8 09332197 0.99 SGD
Shipped after 2018-01-22
1.5 No washer 26 20 12 5 t0.8 8 30 About 60 degrees 16.5 Conical 1PC 1 K9 09332206 0.99 SGD
Shipped after 2018-01-22
1 No washer 15 10 10 3.5 t0.8 7 17 About 60 degrees 2.3 Conical 1PC 1 K10 09332215 0.99 SGD
Shipped after 2018-01-22
1 No washer 10 6 6 3 t0.5 3 12 About 60 degrees 0.7 Conical 1PC 1 K11 09332224 0.99 SGD
Shipped after 2018-01-22
2 No washer - 9 8 4 t0.8 3 20 About 60 degrees 3.8 Flat model 1PC 1 K13 09332242 0.99 SGD
Shipped after 2018-01-22
1 No washer - 20 12 3 t0.8 8 26 About 60 degrees 11.3 Flat type 1PC 1 K15 09332267 0.99 SGD
Shipped after 2018-01-22
4 No washer - 22 14 6.5 t0.8 6.5 40 About 60 degrees 29.0 Flat type 1PC 1 K16 09332276 2.99 SGD
Shipped after 2018-01-22
- With washer 13 9 8 3 t0.8 6 16 About 60 degrees 1.9 Conical 1PC 1 K5W 09332337 0.99 SGD
Shipped after 2018-01-22
- With washer 18 14 9 4 t0.8 8 22 About 60 degrees 6.0 Conical 1PC 1 K6W 09332346 0.99 SGD
Shipped after 2018-01-22
- With washer 9 8 6 3 t0.5 5 10 About 60 degrees 0.7 Cone type 1PC 1 K7W 09332355 0.99 SGD
Shipped after 2018-01-22
1.5 With washer 26 20 12 5 t0.8 8 30 About 60 degrees 18.0 Conical 1PC 1 K9W 09332373 1.99 SGD
Shipped after 2018-01-22
1 With washer 15 10 10 3.5 t0.8 7 17 About 60 degrees 2.5 Conical 1PC 1 K10W 09332382 0.99 SGD
Shipped after 2018-01-22
1 With washer 10 6 6 3 t0.5 3 12 About 60 degrees 0.8 Conical 1PC 1 K11W 09332391 0.99 SGD
Shipped after 2018-01-22
1 With washer - 9 12 5.2 t0.8 5 30 About 60 degrees 8.2 Flat type 1PC 1 K12W 09332407 1.99 SGD
Shipped after 2018-01-22
1 With washer - 20 12 3 t0.8 8 26 About 60 degrees 16.4 Flat type 1PC 1 TM-K15W 09332434 1.99 SGD
Shipped after 2018-01-22
4 With washer - 22 14 6.5 t0.8 6.5 40 About 60 degrees 30.2 Flat type 1PC 1 K16W 09332443 2.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
For the foot of the case
5
From Japan
On 2017-05-16 08:09:47
I think that it is perfect size and enough appearance and price · cheap so I will use it for another opportunity
This review is about item#09332181.
On the foot of the case
5
From Japan
On 2017-01-26 15:11:44
I think that I want to use it because the use feeling and the appearance were perfectly fine without any problems.
This review is about item#9332181.
cushion
5
From Japan
On 2016-07-20 16:20:29
Sufficient cushioning It was a necessary size.
This review is about item#09332434.
Used around the gate
5
From Japan
On 2015-12-03 10:24:49
Because the rubber around the gate was broken, it installed by repair. Aluminum gate door does not become scratch, it works well.
This review is about item#09332206.
Foot rubber under the bed
5
From Japan
On 2015-09-05 11:49:36
Excellent shockproofness The price is also reasonable and very good.
This review is about item#09332276.
As a leg of my own speaker
5
From Japan
On 2013-12-06 19:15:34
Even at home centers etc, it was not easy to sell, flat and cheap, very helpful.
This review is about item#09332452.
Repair of electric compressor etc
5
From Japan
On 2013-09-16 14:45:13
It seems that it is very good if it is possible to order at the same time with data such as the length of screws if possible.
This review is about item#09332443.

Related Products