Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rubber Feet Sk Type

5.00 (3)
Purpose
OA equipment, medical equipment, consumer electronics, furniture, toys, etc.
...see all>
Product Options
ADD TO CART
Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Hardness Weight (g) Specification Dimension G(mm) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Hardness Weight (g) Specification Dimension G(mm) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 3 4 9 65 degree +/- 5 degree 0.4 Without washer 1 5 7 1PC 1 SK-95 09332723 0.99 SGD
In stock
3 2 6 13 65 degree +/- 5 degree 0.8 - 3 5 13 1PC 1 SK-13 09332732 8.99 SGD
In stock
3 3 7 15 65 degree +/- 5 degree 1.4 - 1 6 15 1PC 1 SK-156 09332741 0.99 SGD
In stock
3 5 7 19 65 degree +/- 5 degree 3.7 - 4.75 10 19 1PC 1 SK-1910 09332757 0.99 SGD
In stock
4 7 9 19 65 degree +/- 5 degree 4.8 - 2.5 12 19 1PC 1 SK-1912 09332766 0.99 SGD
In stock
3 5 7 20 65 degrees +/-5 degrees 3.5 - 2 9 17 1PC 1 SK-209 09332775 0.99 SGD
In stock
3 4 8 20 65 degree +/- 5 degree 3.3 - 1.5 10 16 1PC 1 SK-2010 09332784 0.99 SGD
In stock
5 5 10 25 65 degree +/- 5 degree 5.7 - 2 9 21 1PC 1 SK-259 09332793 0.99 SGD
In stock
5 9 11 25 65 degree +/- 5 degree 6.4 - 17 14 25 1PC 1 SK-2519 09332802 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used on the feet of percussion cajón
5
From Japan
On 2014-11-06 21:14:35
There is no problem. It is rich in size and selectable finely, it is saved.
This review is about item#09332793.
Machine cover cushion
5
From Japan
On 2014-09-29 21:54:57
It can be used without any problem
This review is about item#09332784.
Pipe end
5
From Japan
On 2013-03-11 14:41:09
I want a large diameter
This review is about item#09332802.

Related Products