Buy more than* S$200* and get FREE SHIPPING

Grommet Ng 79 Type

4.67 (18)
Purpose
Computer, measuring instruments , communication equipment, electrical products, etc.
Material and Processing
EPDM/-
Color Tone
Black
Hardness
55 degrees +/-5 degrees
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Weight (g) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Weight (g) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 1.2 3.7 R0.6 9 0.2 3.5 1PC 1 NG-79-1 09333807 0.99 SGD
In stock
8 1.5 4.5 R0.6 11 0.4 5 1PC 1 NG-79-A 09333816 0.99 SGD
In stock
8 1 4 R0.6 11 0.3 5 1PC 1 NG-79-A-1 09333825 0.99 SGD
In stock
8 2 5 R0.6 11 0.3 5 1PC 1 NG-79-A-2 09333834 0.99 SGD
In stock
8 3 6 R0.6 11 0.4 5 1PC 1 NG-79-B 09333843 0.99 SGD
In stock
10 1.5 4.5 R0.6 13 0.6 7 1PC 1 NG-79-C 09333852 0.99 SGD
In stock
10 3 6 R0.6 13 0.6 7 1PC 1 NG-79-D 09333861 0.99 SGD
In stock
12 1.5 4.5 R0.6 15 0.6 9 1PC 1 NG-79-E 09333877 0.99 SGD
In stock
12 3 6 R0.6 15 0.6 9 1PC 1 NG-79-F 09333886 0.99 SGD
In stock
15 1.5 5.5 R1 19 1.2 11 1PC 1 NG-79-G 09333895 0.99 SGD
In stock
15 3 7 R1 19 1.4 11 1PC 1 NG-79-H 09333904 0.99 SGD
In stock
17 1.5 5.5 R1 21 1.5 13 1PC 1 NG-79-J 09333913 0.99 SGD
In stock
17 3 7 R1 21 1.5 13 1PC 1 NG-79-K 09333922 0.99 SGD
In stock
19 1.5 5.5 R1 23 1.6 15 1PC 1 NG-79-L 09333931 0.99 SGD
In stock
19 3 7 R1 23 1.7 15 1PC 1 NG-79-M 09333947 0.99 SGD
In stock
25 1.5 6.5 R1.2 30 3.0 20 1PC 1 NG-79-N 09333956 0.99 SGD
In stock
25 3 8 R1.2 30 3.2 20 1PC 1 NG-79-O 09333965 0.99 SGD
In stock
30 1.5 6.5 R1.2 35 3.5 25 1PC 1 NG-79-P 09333974 0.99 SGD
In stock
30 3 8 R1.2 35 4.0 25 1PC 1 NG-79-Q 09333983 0.99 SGD
In stock
36 1.5 7.5 R1.2 42 6.1 30 1PC 1 NG-79-R 09333992 1.99 SGD
In stock
36 3 9 R1.2 42 6.9 30 1PC 1 NG-79-S 09334001 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
18 Customer Reviews
The reviews are automatic translation.
When wiring penetration
5
From Japan
On 2018-04-17 19:19:05
It is cheap and the finish is beautiful. I am happy that I can buy one at a time.
This review is about item#9333825.
On a bicycle
5
From Japan
On 2018-03-27 20:59:21
I opened a hole of 8 mm in the frame, and the size finished neatly without problem for passing the cable.
This review is about item#9333834.
For motorcycle fender installation
4
From Japan
On 2018-03-01 17:10:32
It will be such a thing. Not particularly dissatisfied, but because it is not enough to be surprised. Although there are some burrs, there is no problem with ease of use. I feel that it is better to stick a little more with the above usage. Please do your best.
This review is about item#9333852.
Motorcycle maintenance
5
From Japan
On 2018-01-23 05:22:04
Even if it is not located in the nearest store, you can find almost if you search the site, it is better not to ship by bulk buying.
This review is about item#09333843.
Protection of outdoor aluminum member drilling section
5
From Japan
On 2017-09-23 01:32:09
I made holes in an outdoor dark brown aluminum member, but I added this grommet because the aluminum background of the hole is conspicuous. The hardness was also reasonably soft, and it fitted perfectly into the hole. It is expected that the background of the surface will not be noticeable, and aluminum corrosion due to salt damage can be suppressed a little.
This review is about item#09333886.
Assembly parts
5
From Japan
On 2017-03-01 11:13:42
Although it is not the original usage method, it is taking measures against water leakage together with the hose / hose joint. I am saved because the rubber is soft and closes in the gills.
This review is about item#9333807.
Cowling of the motorcycle
5
From Japan
On 2016-10-31 21:33:25
It was the softest and easiest to use among the many grommets I bought
This review is about item#9333886.
Glass table
4
From Japan
On 2016-08-12 08:48:36
I chose something close to hope, but it did not suit me neatly. It is good as things.
This review is about item#09333947.
Motorcycle Parts
4
From Japan
On 2016-07-16 07:08:38
I bought it when I made bike parts myself. I felt that it would be appreciated if you could have a wider range of sizes even a little more line up.
This review is about item#09333904.
Grommet
5
From Japan
On 2016-06-16 15:26:12
You can place an order with a small amount Sending out on that day is saved.
This review is about item#09333825.

Related Products