Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Packing OPP Adhesive Tape 4260 PVE

4.17 (6)
Tensile Strength (N/10mm)
31.4, 31.4
Adhesive Power (N/10mm)
2.16, 2.16
Elongation (%)
140, 140
Adhesive
Acrylic emulsion system
Tape Thickness (mm)
0.05, 0.05
Tape Length (m)
100, 100
Base Material
Polypropylene
Tape Width (mm)
48, 48
Color
Transparency
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(50Roll) 1 4260PVE 09334473 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Packing of vegetable cardboard
4
From Japan
On 2015-04-19 01:38:08
Although the price is cheap, I use it without particular problem. Because dispatch was early, I got it.
This review is about item#09334473.
Adhesion of corrugated cardboard
5
From Japan
On 2014-01-22 10:54:14
I have used it for many years, but I am quite satisfied. I want to continue using it in the future.
This review is about item#09334473.
Packing work
3
From Japan
On 2013-08-19 13:30:33
It was hard to work compared with other former manufacturers, but it was good to use without hindrance.
This review is about item#09334473.
Packing cardboard
5
From Japan
On 2013-06-12 17:34:47
With 50 meters of tape it will soon disappear, but with 100 meters it will last long.
This review is about item#09334473.
Packing for shipping items
4
From Japan
On 2010-10-12 22:24:02
cheap. It is better than 100 equal tapes. From monotaro original, it is advantageous for people who use more.
This review is about item#09334473.
Sealing of cardboard for agricultural shipping
4
From Japan
On 2009-03-03 13:47:26
In other reviews it was said that there was difficulty in adhesive strength, so I bought it while playing hard. We are using it for cardboard sealing of chinese cabbage, onion, cabbage (content of 10 ~ 20 kg). There are somewhat adhesive strength points, sometimes it does not cling to it when the corrugated cardboard is wet in rainy weather, but it can be used without any problem at the time of shipment. I am pleased that the price is cheap (I never made it cheap!). I would like Monotaro to definitely keep pricing unchanged or lower by price cut!
This review is about item#09334473.

Related Products