Buy more than* S$200* and get FREE SHIPPING

Tape For Line Marking

4.00 (1)
Tensile Strength (N/10mm)
36.0
Adhesive Power (N/10mm)
3.00
Elongation (%)
180
Adhesive
Rubber type
Tape Thickness (mm)
0.2
Tape Length (m)
33
Base Material
PVC
Tape Width (mm)
50
...see all
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 399-1512 1Roll 1 4169PV8 09334491 -
Discontinued
[x]
White 399-1504 1Roll 1 4169PV8 09334507 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Stuck on the floor of the factory have a display, such as a passage.
4
From Japan
On 2013-02-06 10:37:56
There are various types of line tape, but there is also pressure-sensitive adhesive force in a relatively easy to buy price, it has come in handy.

Related Products