Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Tape Length (m) Color ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Length (m) Color ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 White - 1Roll 1 HT-1001 09334525 9.99 SGD
In stock
100 Blue - 1Roll 1 HT-1003 09334534 9.99 SGD
In stock
100 Yellow - 1Roll 1 HT-1004 09334543 9.99 SGD
In stock
200 Yellow EA628PM-2 1Roll 1 HT-2004 09334552 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.36
11 Customer Reviews
The reviews are automatic translation.
For moving packing
5
From Japan
On 2017-08-29 21:13:40
It can be packed separately for each room color. It was enough if there was 100 m.
This review is about item#9334534.
Mechanical packaging
5
From Japan
On 2017-03-09 19:01:51
It is better not to split and to be sturdy and durable. Since it is drawn out from the center side, it is better to further strengthen the packing cellophane so as not to split.
This review is about item#9334525.
packing
3
From Japan
On 2016-09-30 19:32:14
Thank you for your prompt response. It was affordable as well.
This review is about item#9334525.
For packing work
5
From Japan
On 2016-01-31 18:11:04
It is cheap to use for shipping work in general and there is no problem with quality
This review is about item#09334525.
It's garbage
5
From Japan
On 2016-01-11 17:28:51
I am satisfied with reasonable price.
This review is about item#09334525.
Packing of shipping package, temporary stop of material
5
From Japan
On 2014-07-31 21:56:58
It can be used normally. Because it can purchase about 70% of home improvement center, it is saved. Because the product is Shin-Etsu Industry, I think that it is not cut off when closing, unlike overseas products
This review is about item#09334525.
Packing work
4
From Japan
On 2013-12-22 13:07:04
It is an ordinary band. There is also no durability in use at all.
This review is about item#09334543.
For product packaging
2
From Japan
On 2013-08-13 17:35:19
It is hard to handle because it is strongly curled. The band itself is too hard to handle further. Although it is good for price, things that are softer and easier to handle are good.
This review is about item#09334552.
Packing goods
5
From Japan
On 2013-08-08 16:48:10
It is easy to use with a short length. If it is longer, the roll is too big to use, and if it is short it becomes expensive. Of course there is no problem of strength. If you take out the package from the middle without breaking the package, you do not need to collapse.
This review is about item#09334552.
On packaging
5
From Japan
On 2013-06-11 08:23:09
I think that it is good not to use too much for individual packing. I will buy it again when it runs out
This review is about item#09334543.

Related Products