Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Paint Cup

4.00 (1)
Purpose
Mixing, diluting and subdividing paints and solvents
Dimensions (Diameter phi x Height H) (mm)
130x100
Capacity (L)
1
Weight (g)
15
Material
Polypropylene
TRUSCO Part Number
322-9467
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 11608 09334604 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Painting paint
4
From Japan
On 2016-02-23 16:18:26
It's tough, so it's very good. Memory is described on the side, which is convenient, but I think that it is still better if it is 100 units.
This review is about item#09334604.

Related Products