Buy more than* S$200* and get FREE SHIPPING

Plier Holder

Depth (mm)
115
Dimensions (Height H x Width W x Depth D) (mm)
225x110x50
Material
Body / black cow floor leather rivet / steel
Type
Pliers two-stage / DV case
Application
For storage of tool under operation
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KSK-02 09334902 42.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products