Buy more than* S$200* and get FREE SHIPPING

Expert Craftsman Multi-Pocket Nylon

5.00 (1)
Caution
Tools are not included.
Purpose
For storage of tool under operation
Compatible Belt Width (mm)
50
Shape
Two-stage waist bag
Type
Multi-pocket
...see all>
Product Options
ADD TO CART
Dimensions (Height H x Width W x Depth D) (mm) Material Depth (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Height H x Width W x Depth D) (mm) Material Depth (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
170x160x80 Body / 600 d polyester Rivet/steel 155 1PC 1 KSN-12 09334787 -
Discontinued
[x]
210x195x115 Body /polyester 600D Rivet/steel 185 1PC 1 KSN-13 09334796 -
N/A
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
High place work tool holder
5
From Japan
On 2012-03-26 13:43:27
It feels good for the price, but when I see the real thing it feels slightly small. Because there was no tool magazine, drivers etc. slept and it was difficult to remove them.
This review is about item#09334796.

Related Products