Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cutter Case Small, CAMEL

Purpose
For storage of tool under operation
Depth (mm)
140
Dimensions (Height H x Width W x Depth D) (mm)
240x90x25
Compatible Belt Width (mm)
60
Material
Body and Mall Department / vinyl leather Pocket / nylon mesh Rivet/steel
Type
Small cutter case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KCS-04S 09334832 -
Discontinued
[x]
ADD TO CART