Buy more than* S$200* and get FREE SHIPPING

Ratchet Case, CAMEL

4.00 (1)
Depth (mm)
85
Dimensions (Height H x Width W x Depth D) (mm)
260x60x35
Material
Body and Mall Department / vinyl leather Pocket / nylon mesh Rivet/steel
Type
Ratchet case
Application
For storage of tool under operation
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KCS-07R 09334866 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Work tool storage for work
4
From Japan
On 2015-02-24 23:09:11
It looks good, it could use long a pretty tough going. Of price also is no perfect, but because Lachi edge trench that was purchased at the same time there is a risk of falling too small, it uses as a driver feed in applications change.
This review is about item#09334866.