Buy more than* S$200* and get FREE SHIPPING

Expert Craftsman, Black Leather Cutter Case Big

Depth (mm)
105
Dimensions (Height H x Width W x Depth D) (mm)
200x70x45
Compatible Belt Width (mm)
60
Material
Body / black cow hide Rivet/steel
Type
Large
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KSK-03 09334911 25.99 SGD
In stock
ADD TO CART

Related Products