Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

ABS Coolant Proof Caliper

4.87 (15)
Caution
Set origin setting before replacing battery or default setting Otherwise numerical anomaly and error occur
Battery Life
Can be used for approx. 3 years if used normally
Position Detection System
Electromagnetic guidance absolute encoder
Functions
ORIGIN SET FUNCTION, AUTO POWER ON/OFF FEATURE
Protection Level
IP67
Maximum Response Speed
No limit
Repeat Pricision (mm)
0.01
Instrumental Error (mm)
+/-0.02
Quantization Error
+/-1 count is not included.
Minimum Displayed Amount (mm)
0.01
Power
BUTTON-TYPE OXIDE SILVER BATTERY SR44
...see all>
Product Options
ADD TO CART
Overall Length (mm) TRUSCO Part Number Manufactutrer Dimensions D (mm) Dimensions A (mm) Measuring Range (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TRUSCO Part Number Manufactutrer Dimensions D (mm) Dimensions A (mm) Measuring Range (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
233 332-6527 [Y](Code NO.) 500-702-10 40 21 0 - 150 168 1PC 1 CD-15PSX 09349426 -
Discontinued
[x]
290 332-6543 [Y](Code NO.) 500-703-10 50 24.5 0 - 200 198 1PC 1 CD-20PSX 09349435 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 13
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.87
15 Customer Reviews
The reviews are automatic translation.
measurement
5
From Japan
On 2017-02-03 18:39:45
You have finished handling! I bought it twice though it was good.
This review is about item#9349435.
Measurement of length of wet-cut workpiece
5
From Japan
On 2016-02-01 11:37:34
It is easy to use as there is no need to turn the power on and off. It does not cause malfunction even if wet with water.
This review is about item#09349435.
Dimension check of processed goods.
5
From Japan
On 2015-11-05 14:22:25
It is always used because it is used at the processing site using oil cutting oil. It is convenient to use without problems and it is useful. 1 piece is used for dimension inspection for each processing, 1 piece is used while paying attention to storage for precision inspection for inspection of finished product ·
This review is about item#09349435.
Measurement work of precision parts
5
From Japan
On 2015-10-16 20:57:48
I am satisfied because I bought reliable manufacturer's products at reasonable prices.
This review is about item#09349435.
Dimension check in machine tool
4
From Japan
On 2015-09-25 08:34:27
Although I am satisfied with the product, I think that the waterproofing of the battery box is inadequate. I am replacing the same item for measurement with a machine tool, but the contacts of the battery corrode in the measurement with water and oil.
This review is about item#09349426.
Measurement of bend-up dimensions
5
From Japan
On 2015-09-17 16:51:46
Both accuracy and usability are outstanding
This review is about item#09349435.
Inspect product dimension properly
5
From Japan
On 2015-09-07 08:39:06
For now I have been using it without any problem. It was the first time for me to purchase waterproof objects, so it is very good to be able to work without any trouble at the water's edge.
This review is about item#09349435.
Used to weigh the product after polishing.
5
From Japan
On 2015-07-12 16:45:04
Previously, because it was cheap, I used maid in China. Every time we weighed out, a problem with different numerical values ​​came out, "I thought precision machinery was made in Japan", it was a little expensive shopping, but I thought about the future and bought it. Steady feeling, stable value of the part measuring the product. The progress of work is completely different. I was convinced that I did not make mistakes when I purchased it.
This review is about item#09349426.
Hobby (bike · car)
4
From Japan
On 2014-09-03 00:13:48
Since it is a maker item, it can be used with confidence. The waterproof portion is slightly heavy but the head part is not a level that makes it difficult. The display is easy to read because it is digital. Storage with a case is safe.
This review is about item#09349426.
When processing the bench race
5
From Japan
On 2014-08-31 20:51:54
Mitutoyo's calipers are easy to use and easy to see digital display.
This review is about item#09349426.

Related Products