Buy more than* S$200* and get FREE SHIPPING

TAC byte stream jet bar for the inner diameter

5.00 (1)
Reference Corner rc
0.4
Dimensions h (mm)
7.5
Total Length l1 (mm)
100
Shank Diameter d (phi mm)
8
...see all
Product Options
ADD TO CART
Cut Angle Kr (degree) Egocentric Dimension l1 (mm) Shank Purpose TRUSCO Part Number Minimum Cutting Diameter D (phi mm) Tip Shape Angle theta (degree) Angle alpha (degree) Dimensions l2 (mm) Dimensions f (mm) 2015 Trusco Published Pages Clamp Chip Clearance Angle (degree) Relief Angle (degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cut Angle Kr (degree) Egocentric Dimension l1 (mm) Shank Purpose TRUSCO Part Number Minimum Cutting Diameter D (phi mm) Tip Shape Angle theta (degree) Angle alpha (degree) Dimensions l2 (mm) Dimensions f (mm) 2015 Trusco Published Pages Clamp Chip Clearance Angle (degree) Relief Angle (degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Left - Oil hole with steel shank Bore machining - 6.0 Special hexagonal 0 -12 18 3.1 - Screw-on type - 5 1PC 1 A08H-SWUBL03-D060 09336451 -
Discontinued
[x]
100 - 100 - - 349-6562 5.5 - 0 -12 16 2.75 1 0572 - 11 11 1pc 1 A08H-SEXPL04-D055 09336372 139.90 SGD
Shipped after 2017-06-26
93 - 100 - - 349-6643 8.0 - +5 -10 19.5 4 1 0572 - 11 11 1pc 1 A08H-STUPR07-D080 09336433 139.90 SGD
Shipped after 2017-06-26
- Right - Steel shank with an oil hole Bore machining 349-6554 10.0 Rhombus (apex angle 80 degrees) 0 -13 16 5.5 - Screw-on type - 7 1PC 1 A08H-SCLCR06-D100 09336363 149.90 SGD
Shipped after 2017-06-26
- Right - Steel shank with an oil hole Bore machining 349-6651 10.0 Equilateral triangle +5 -8 16 5.5 - Screw-on type - 11 1PC 1 A08H-STUPR09-D100 09336442 149.90 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Making things of a hobby
5
From Japan
On 2014-03-16 20:24:58
The goods are very good but I had a hard time finding chips that fit this. Please also show me the type of tip that fits this.
This review is about item#09336363.

Related Products