Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

TAC byte stream jet bar for the inner diameter

Reference Corner rc
0.4
Dimensions h (mm)
9
Minimum Cutting Diameter D (phi mm)
12.0
Total Length l1 (mm)
125
Dimensions l2 (mm)
20
Shank Diameter d (phi mm)
10
...see all
Product Options
ADD TO CART
TRUSCO Part Number 2015 Trusco Published Pages Chip Clearance Angle (degree) Cut Angle Kr (degree) 2014 TRUSCO Published Page Angle theta (degree) Purpose Angle alpha (degree) Tip Shape Dimensions f (mm) Clamp Dimension l1 (mm) Egocentric Relief Angle (degree) Shank Cutting Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2015 Trusco Published Pages Chip Clearance Angle (degree) Cut Angle Kr (degree) 2014 TRUSCO Published Page Angle theta (degree) Purpose Angle alpha (degree) Tip Shape Dimensions f (mm) Clamp Dimension l1 (mm) Egocentric Relief Angle (degree) Shank Cutting Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
349-6813 - - - 1-0516 +5 Inner diameter and end-face cutting -10 Equilateral triangle 6.5 Screw-on type - Right - Oil hole with steel shank - 1PC 1 A10K-STUPR1103-D120 09336582 149.90 SGD
Shipped after 2017-05-01
349-6805 - - - - +5 Inner diameter and end-face cutting -6 Equilateral triangle 6.5 Screw-on type - Right 11 Steel shank with an oil hole - 1PC 1 A10K-STUPR1102-D120 09336573 149.90 SGD
Shipped after 2017-05-10
ADD TO CART

Related Products