Buy more than* S$200* and get FREE SHIPPING

TAC byte stream jet bar for the inner diameter

Dimensions h (mm)
15
Minimum Cutting Diameter D (phi mm)
18.0
Total Length l1 (mm)
180
Dimensions l2 (mm)
32
Dimensions f (mm)
9
Shank Diameter d (phi mm)
16
...see all
Product Options
ADD TO CART
2015 Trusco Published Pages Chip Clearance Angle (degree) Cut Angle Kr (degree) Reference Corner rc Purpose Angle theta (degree) Tip Shape Angle alpha (degree) Clamp Dimension l1 (mm) Egocentric Relief Angle (degree) Shank Cutting Blade Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages Chip Clearance Angle (degree) Cut Angle Kr (degree) Reference Corner rc Purpose Angle theta (degree) Tip Shape Angle alpha (degree) Clamp Dimension l1 (mm) Egocentric Relief Angle (degree) Shank Cutting Blade Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 0573 7 95 0.8 - 0 - -10 - 180 - 7 - 9.7 349-7097 1pc 1 A16Q-SCLCR09-D180 09336844 149.90 SGD
In stock
- - - 0.4 Inner diameter and end-face cutting +5 Equilateral triangle -3 Screw-on type - Right 11 Steel shank with oil hole - 349-7241 1PC 1 A16Q-STUPR13-D180 09336975 149.90 SGD
In stock
ADD TO CART

Related Products