Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

TAC byte stream jet bar for the inner diameter

Purpose
Inner diameter and end-face cutting
Dimensions h (mm)
18
Minimum Cutting Diameter D (phi mm)
22.0
Total Length l1 (mm)
200
Dimensions f (mm)
11
Shank Diameter d (phi mm)
20
Clamp
Screw-on type
Egocentric
Right
...see all
Product Options
ADD TO CART
Reference Corner rc Tip Shape Angle theta (degree) Angle alpha (degree) Dimensions l2 (mm) Relief Angle (degree) Shank TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Reference Corner rc Tip Shape Angle theta (degree) Angle alpha (degree) Dimensions l2 (mm) Relief Angle (degree) Shank TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.8 Rhombus (80 vertical angle) 0 -8 32 7 Steel shank with oil hole 349-7348 1PC 1 A20R-SCLCR09-D220 09337072 189.90 SGD
Shipped after 2017-05-08
0.4 Equilateral triangle +5 -2 36 11 Steel shank with an oil hole 349-7488 1PC 1 A20R-STUPR13-D220 09337203 179.90 SGD
In stock
ADD TO CART

Related Products