Buy more than* S$200* and get FREE SHIPPING

TAC Bit Bar

2014 TRUSCO Published Page
1-0526
Reference Corner rc
0.4
Dimensions h (mm)
7
Minimum Cutting Diameter D (phi mm)
10.0
Tip Shape
Equilateral triangle
Total Length l1 (mm)
125
Angle theta (degree)
+5
Angle alpha (degree)
-8
Dimensions l2 (mm)
22
Dimensions f (mm)
5.5
Shank Diameter d (phi mm)
8
Clamp
Screw-on type
Egocentric
Right
Shank
With an oil hole Carbide shank (steel head with)
TRUSCO Part Number
349-8514
Compatible
Chip TP □□ 0902 CSTB-2.2L038 spanner T-7F screw tightening
Application
Bore machining
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 E08K-STUPR09-D100 09337684 349.90 SGD
In stock
ADD TO CART

Related Products