Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Union Malleable Cast Pipe Fitting White

5.00 (2)
Caution
For using in hot water, steam, chemicals, etc. , please prepare a separate gasket for suitable application.
Surface Processing
Hot-dip galvanized
Screw Type
PT screw
Standard
JIS B2301
Material
Malleable cast iron
...see all>
Product Options
ADD TO CART
Dimensions b2 (mm) Dimensions b1 (mm) Nominal Diameter (B) Nominal Diameter (A) Weight (g) Height H (mm) Shape Double-sided Width (B1)(mm) Double-sided Width (B)(mm) Screw Outer Diameter D (mm) Dimensions d1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions b2 (mm) Dimensions b1 (mm) Nominal Diameter (B) Nominal Diameter (A) Weight (g) Height H (mm) Shape Double-sided Width (B1)(mm) Double-sided Width (B)(mm) Screw Outer Diameter D (mm) Dimensions d1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 47 3 80 2480 32.5 - 99 127 (ten angle) M115x2 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GU 09355726 119.99 SGD
Shipped after 2018-06-22
16.5 15 1/8 6 85 - - - 25 (octagonal) M21x1.5 12.5   1PC 1 GU 09355665 10.99 SGD
Shipped after 2018-06-22
32 30 1.25 32 560 22 - 50 69 (ten angle) M60x2 46   1PC 1 GU 09355683 24.99 SGD
Shipped after 2018-06-22
20.5 19 3/8 - 150 - - 23 37 (octagonal) M31x2 20   1PC 1 GU 09355342 10.99 SGD
Shipped after 2018-06-22
29 27 1 25 420 20 Union 41 59 (octagonal) M51x2 38   1PC 1 GU 09355376 12.99 SGD
In stock
39.5 37 2 50 1220 27 - 69 93 (ten angle) M82x2 65   1PC 1 GU 09355701 41.99 SGD
Shipped after 2018-06-22
45.5 42 2.5 65 1900 29.5 - 86 112 (ten angle) M100x2 81 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GU 09355717 84.99 SGD
Shipped after 2018-06-22
18 17 1/4 8 100 13.5 - 19 31 (octagonal) M26x1.5 16.5   1PC 1 GU 09355674 12.99 SGD
Shipped after 2018-06-22
35.5 33 1.1 / 2 40 800 24.5 Union 56 78 (ten square) M68x2 53   1PC 1 GU 09355692 31.99 SGD
Shipped after 2018-06-22
21.5 21 1/2 15 190 17 Union 27 42 (octagon) M35x2 24   1PC 1 GU 09355351 7.99 SGD
In stock
26 24.5 3/4 20 280 18.5 Union 33 49 (octagon) M42x2 30   1PC 1 GU 09355367 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For air piping
5
From Japan
On 2016-02-04 09:19:08
It can be used without problems.
This review is about item#09355674.
Alternatives near the drain end of steam piping
5
From Japan
On 2010-03-28 21:53:49
I could use it without any problems. The demand seems to be low, but it is saved a lot if there is a black piping for steam.
This review is about item#09355351.

Related Products