Buy more than* S$200* and get FREE SHIPPING

Hexal Nipple Malleable Cast Pipe Fitting White

4.00 (2)
Surface Processing
Hot-dip galvanized
Screw Type
PT screw
Standard
JIS B2301
Material
Malleable cast iron
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Dimensions E (mm) Nominal Diameter (B) Dimensions L (mm) Weight (g) Shape Double-sided Width (B)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Dimensions E (mm) Nominal Diameter (B) Dimensions L (mm) Weight (g) Shape Double-sided Width (B)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 25 2 66 500 Nipple 63   1PC 1 GHN 09355771 8.99 SGD
In stock
6 11 1/8 32 25 - -   1PC 1 GHN 09355735 2.99 SGD
In stock
80 32 3 81 1070 - 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GHN 09355796 24.99 SGD
Shipped after 2018-04-26
65 28 2.5 73 720 - 80   1PC 1 GHN 09355787 21.99 SGD
In stock
40 23 1.5 60 300 - 54   1PC 1 GHN 09355762 6.99 SGD
In stock
8 12 41643 34 30 Nipple 17   1PC 1 GHN 09355744 1.99 SGD
In stock
100 37 4 92 1740 - 120 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GHN 09355805 39.99 SGD
Shipped after 2018-04-26
32 22 1.25 56 250 - 46   1PC 1 GHN 09355753 16.99 SGD
In stock
20 18 3/4 47 120 Nipple 32   1PC 1 GHN 09355403 2.99 SGD
In stock
10 13 3/8 36 55 Nipple 21   1PC 1 GHN 09355385 1.99 SGD
In stock
15 16 1/2 42 80 Nipple 26   1PC 1 GHN 09355394 1.99 SGD
In stock
25 20 1 52 160 Nipple 38   1PC 1 GHN 09355412 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Water piping
3
From Japan
On 2016-08-22 14:40:07
There is no problem in use. It is good enough to withstand use.
This review is about item#9355762.
Plumbing work
5
From Japan
On 2015-08-25 09:25:53
I could use it without any problem. It arrives quickly, it is good value worth it. I think that I will purchase again if I have the opportunity.
This review is about item#09355771.

Related Products