Buy more than* S$200* and get FREE SHIPPING

Plug Malleable Cast Pipe Fitting White

4.00 (2)
Surface Processing
Hot-dip galvanized
Screw Type
PT screw
Standard
JIS B 2301
Material
Malleable cast iron
...see all>
Product Options
ADD TO CART
Double-sided Width (B)(mm) Head (rectangular) Height b (mm) Nominal Diameter (A) Nominal Diameter (B) Weight (g) Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Double-sided Width (B)(mm) Head (rectangular) Height b (mm) Nominal Diameter (A) Nominal Diameter (B) Weight (g) Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23 - 32 1.25 200 -   1PC 1 GP 09356277 7.99 SGD
Shipped after 2018-06-01
32 15 50 2 400 Plug   1PC 1 GP 09356295 9.99 SGD
Shipped after 2018-05-28
46 19 80 3 1040 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GP 09356313 23.99 SGD
Shipped after 2018-06-01
58 22 100 4 1750 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GP 09356322 40.99 SGD
Shipped after 2018-06-01
26 - 40 1.5 250 -   1PC 1 GP 09356286 11.99 SGD
Shipped after 2018-05-28
19 - 25 1 130 -   1PC 1 GP 09356261 3.99 SGD
Shipped after 2018-05-28
41 - 65 2.5 640 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GP 09356304 15.99 SGD
Shipped after 2018-06-01
7 7 6 1/8 5 Plug   1PC 1 GP 09356216 2.99 SGD
Shipped after 2018-05-28
9 8 8 1/4 15 Plug   1PC 1 GP 09356225 2.99 SGD
Shipped after 2018-05-28
12 9 10 3/8 25 Plug   1PC 1 GP 09356234 2.99 SGD
Shipped after 2018-05-28
14 10 15 1/2 40 Plug   1PC 1 GP 09356243 1.99 SGD
Shipped after 2018-05-28
17 11 20 3/4 80 Plug   1PC 1 GP 09356252 2.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
repair work
5
From Japan
On 2016-11-09 22:41:47
It is neither impossible nor impossible, the delivery is quick.
This review is about item#9356243.
Used as a mekura of attachment of dynamic pressure pressure gauge and spare outlet
3
From Japan
On 2014-11-11 19:45:04
Impression is good. No improvement points.
This review is about item#09356225.

Related Products