Buy more than* S$200* and get FREE SHIPPING

Roller Bearing Wheel

5.00 (2)
Purpose
For bottom wheel, pulley, and hanging wheel.
Core Bar
Iron
Material (Wheel)
Iron castings bearing insert
...see all
Product Options
ADD TO CART
Dimension (mm) Dimensions I (mm) Dimensions N (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Withstand Load (kg) Dimension r (mm) Dimensions A (mm) Dimension G(mm) Dimension H (mm) Dimensions J (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Dimensions I (mm) Dimensions N (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Withstand Load (kg) Dimension r (mm) Dimensions A (mm) Dimension G(mm) Dimension H (mm) Dimensions J (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 33 2 16 15 10 52 17 30 (1 per month) R6 60 10 7 40 *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 PHP-0601 09344781 33.26 SGD
Shipped after 2017-03-30
60 33 - 16 15 10 - 17 30 (1 per month) - 60 10 7 40 *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 PHP-0602 09344842 33.94 SGD
Shipped after 2017-03-30
75 47 - 20 18 12.1 - 19 30 (1 per month) - 75 12 7.5 54.5 *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 PHP-0752 09344851 48.97 SGD
Shipped after 2017-03-30
90 47 - 20 18 12.1 - 19 40 (1 per month) - 90 12 7.5 54.5 *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 PHP-0902 09344867 60.33 SGD
Shipped after 2017-03-30
105 47 2 20 20 12.1 92 19 50 (1 per month) R8 105 12 7.5 54.5 *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 PHP-1051 09344815 95.91 SGD
Shipped after 2017-03-30
105 47 - 20 20 12.1 - 19 50 (1 per month) - 105 12 7.5 54.5 *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 PHP-1052 09344876 97.49 SGD
Shipped after 2017-03-30
120 47 - 20 20 12.1 - 19 50 (1 per month) - 120 12 7.5 54.5 *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 PHP-1202 09344885 159.90 SGD
Shipped after 2017-03-30
75 47 2 20 18 12.1 65 19 30 (1 per month) R7 75 12 7.5 54.5 *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 PHP-0751 09344797 51.17 SGD
Shipped after 2017-03-30
90 47 2 20 18 12.1 80 19 40 (1 per month) R7 90 12 7.5 54.5 *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 PHP-0901 09344806 59.62 SGD
Shipped after 2017-03-30
50 33 - 16 15 10 - 17 20 (1 per month) - 50 10 7 40 *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 PHP-0502 09344833 29.15 SGD
Shipped after 2017-03-30
50 33 2.5 16 15 10 42 17 20 (1 per month) R6 50 10 7 40 *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 PHP-0501 09344772 31.68 SGD
Shipped after 2017-03-30
120 47 2 20 20 12.1 107 19 50 (1 per month) R8 120 12 7.5 54.5 *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 PHP-1201 09344824 149.90 SGD
Shipped after 2017-03-30
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Main gate of the steel weight iron door
5
From Japan
On 2016-11-28 17:07:44
Gate of patent car main gate to have asked to be sent using position for 40 years. Two years has been replaced once position. Motion lightly, desorption simple, low cost, is excellent one with a uniform triple threat.
This review is about item#9344797.
Replacement of door roller of big shutters
5
From Japan
On 2015-10-06 18:07:53
Heavy was door is now very lightly.
This review is about item#09344867.

Related Products