Buy more than* S$200* and get FREE SHIPPING

Sash Replacement Roller Duracon Car

4.00 (9)
Purpose
Screen doors, small windows, high windows, deck, sliding bathroom door, windows Fittings, door, sliding door, store sliding door etc.
...see all>
Product Options
ADD TO CART
Dimension K(mm) Dimension H (mm) Dimension G(mm) Type Dimensions J (mm) Material (Wheel) Dimensions I (mm) Wheel Diameter (phi mm) 2014 TRUSCO Published Page Dimensions C (mm) Size TRUSCO Part Number Dimensions B (mm) Vehicle Height Adjusting Screw Dimensions E (mm) Inner Frame Dimensions D (mm) Core Bar Dimension F (mm) Outer Frame Withstand Load (kg) Dimension V(mm) Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension K(mm) Dimension H (mm) Dimension G(mm) Type Dimensions J (mm) Material (Wheel) Dimensions I (mm) Wheel Diameter (phi mm) 2014 TRUSCO Published Page Dimensions C (mm) Size TRUSCO Part Number Dimensions B (mm) Vehicle Height Adjusting Screw Dimensions E (mm) Inner Frame Dimensions D (mm) Core Bar Dimension F (mm) Outer Frame Withstand Load (kg) Dimension V(mm) Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 to 19 33 - Flat type 48 Bearing input POM cars - 35 - - 15-inch - 45 5mmSUS304 9 1.5mm thickness SUS304 35 6mm brass 15 SUS301 spring material 0.4mm thickness 25 (2 per month) 8 70 *[No return] You cannot return this product. For details, see FAQ. 1Set(10PC) 1 AES-0152 09345086 179.99 SGD
Shipped after 2018-01-25
18 to 21 33 - Flat type 48 Bearing input POM cars - 35 - - 17-inch - 45 5mmSUS304 9 1.5mm thickness SUS304 35 6mm brass 18 SUS301 spring material 0.4mm thickness 25 (2 per month) 8 70 *[No return] You cannot return this product. For details, see FAQ. 1Set(10PC) 1 AES-0172 09345104 199.99 SGD
Shipped after 2018-01-25
10 to 13 20 - Flat type 27 POM car - 20 - - 8.5-inch - 26 4mmSUS304 5 1.0mm thickness SUS304 20 5mmSUS304 9 SUS301 spring material 0.3mm thickness 10 (2 per month) 5 45 *[No return] You cannot return this product. For details, see FAQ. 1Set(20PC) 1 AES-0852 09345034 139.99 SGD
Shipped after 2018-01-26
18 to 21 33 1 Round type 48 Bearing input POM cars R4 35 - 30 17-inch - 45 5mmSUS304 9 1.5mm thickness SUS304 35 6mm brass 18 SUS301 spring material 0.4mm thickness 25 (2 per month) 8 70   1PC 1 AES-0171 09345007 17.99 SGD
In stock
10 to 13 20 0.5 Round type 27 POM car R2.5 20 - 17 8.5-inch - 26 4mmSUS304 5.5 1.0mm thickness SUS304 20 5mmSUS304 9 SUS301 spring material 0.3mm thickness 10 (2 per month) 5 45   1Set(20PC) 1 AES-0851 09344937 139.99 SGD
In stock
13 to 16 24 - Flat type 33 Bearing input POM cars - 30 - - 12-inch - 31 5mmSUS304 8 1.0mm thickness SUS304 30 5mmSUS304 12 SUS301 spring material 0.3mm thickness 20 (2 per month) 5 59 *[No return] You cannot return this product. For details, see FAQ. 1Set(10PC) 1 AES-0122 09345052 109.99 SGD
Shipped after 2018-01-26
21 to 25 45 - Flat type 50 Bearing input POM cars - 40 - - 20-inch - 48 5mmSUS304 9 1.5mm thickness SUS304 40 6mm brass 20 SUS301 spring material 0.4mm thickness 30 (2 per month) 7 70 *[No return] You cannot return this product. For details, see FAQ. 1Set(6PC) 1 AES-0202 09345113 159.99 SGD
Shipped after 2018-01-25
16 to 19 33 1 Round type 48 Bearing input POM cars R4 35 1-1933 30 15-inch 406-7690 45 5mmSUS304 9 1.5mm thickness SUS304 35 6mm brass 15 SUS301 spring material 0.4mm thickness 25 (2 per month) 8 70   1PC 1 AES-0151 09344982 17.99 SGD
In stock
21 to 25 45 1 Round type 50 Bearing input POM cars R4 40 - 36 20-inch - 48 5mmSUS304 9 1.5mm thickness SUS304 40 6mm brass 20 SUS301 spring material 0.4mm thickness 30 (2 per month) 7 70 *[No return] You cannot return this product. For details, see FAQ. 1Set(10PC) 1 AES-0201 09345016 269.99 SGD
Shipped after 2018-01-26
10 to 13 20 - Flat type 22 POM car - 20 - - 8-inch - 21 4mmSUS304 5 1.0mm thickness SUS304 20 5mmSUS304 9 SUS301 spring material 0.3mm thickness 10 (2 per month) 4 43 *[No return] You cannot return this product. For details, see FAQ. 1Set(20PC) 1 AES-0082 09345025 129.99 SGD
Shipped after 2018-01-26
10 to 14 20 - Flat type 27 Bearing input POM cars - 25 - - 9-inch - 26 4mmSUS304 6 1.0mm thickness SUS304 25 5mmSUS304 9 SUS301 spring material 0.3mm thickness 15 (2 per month) 5 45 *[No return] You cannot return this product. For details, see FAQ. 1Set(20PC) 1 AES-0092 09345043 139.99 SGD
Shipped after 2018-01-26
15 to 18 28 - Flat type 33 Bearing input POM cars - 30 - - 14-inch - 30 5mmSUS304 8 1.0mm thickness SUS304 30 5mmSUS304 14 SUS301 spring material 0.3mm thickness 20 (2 per month) 5 60 *[No return] You cannot return this product. For details, see FAQ. 1Set(10PC) 1 AES-0142 09345077 97.99 SGD
Shipped after 2018-01-26
10 - 13 20 0.5 Round shape 22 POM vehicle R2.5 20 - 17 8 models - 21 4mm SUS304 5.5 1.0-mm thickness SUS304 20 5mm SUS304 9 0.3-mm thickness SUS301 spring material 10 (per two pieces) 4 43   1PC 1 AES-0081 09344921 6.99 SGD
In stock
10 - 14 20 0.7 Round shape 27 POM vehicle with bearing R2.5 25 - 20 9 model 406-7665 26 4mm SUS304 6.5 1.0-mm thickness SUS304 24 5mm SUS304 9 0.3-mm thickness SUS301 spring material 15 (per two pieces) 5 45   1PC 1 AES-0091 09344946 7.99 SGD
In stock
13 - 16 24 1.2 Round shape 33 POM vehicle with bearing R3 30 - 24 12 type 406-7673 31 5mm SUS304 8 1.0 mm thickness SUS304 30 5mm SUS304 12 0.3-mm thickness SUS301 spring material 20 (per two pieces) 4 59   1PC 1 AES-0121 09344955 9.99 SGD
In stock
15 - 18 28 1.2 Round shape 33 POM vehicle with bearing R3 30 - 24 14 model 406-7681 30 5mm SUS304 8 1.0-mm thickness SUS304 30 5mm SUS304 14 0.3-mm thickness SUS301 spring material 20 (per two pieces) 5 60   1PC 1 AES-0141 09344973 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 4.00
9 Customer Reviews
The reviews are automatic translation.
Replacement of sashed door roller
5
From Japan
On 2016-12-04 18:38:14
It is a repeat. If you ask the merchant you will be expensive, but if you have a little workmanship, I was able to replace it with DIY. I will also make use of it.
This review is about item#9344982.
Replacement door for sliding doors
3
From Japan
On 2016-11-16 15:30:26
Recently high airtight high insulation housing heavy sliding door and stainless steel rail want a stainless steel door roller.
This review is about item#9344946.
For old screen doors
5
From Japan
On 2016-09-22 17:33:56
You should be cheap and strong. At work, cut your hands if you do not wear gloves.
This review is about item#9344921.
Bathroom sliding door changing door rollers
5
From Japan
On 2016-07-24 10:58:20
The opening and closing of the bathroom sliding doors became heavy, and I tried to change the door roller. I searched for it at three home centers in the city, but I could find the compatible product with Monatarou. Variety and size were abundant, so we could compare various comparisons and it became satisfactory specification.
This review is about item#09344921.
Exchange of door door for shutters
5
From Japan
On 2016-07-11 08:03:09
It was saved because I purchased it at around half price compared with home center. I want to purchase also y shipping goods.
This review is about item#09344973.
Exchange
1
From Japan
On 2014-11-04 08:20:12
Unfortunately we did not understand by the photograph, although the door roller was looking as smooth, it was for rails, but I tried using it but it is not convenient so I will buy it for exchange.
This review is about item#09344946.
I replaced it because the self door door roller (used for 30 years) became obsolete.
3
From Japan
On 2013-11-04 13:48:40
There was no problem with the product, but I want a little more thickness. Because the inside width of the door is 24 mm, the effect of the spring is not good because it is 28 mm wide.
This review is about item#09344973.
Door door roller
4
From Japan
On 2009-09-30 20:15:23
The screen door of the screen door became easy to come off, so install it.
This review is about item#09344894.
Door door roller
5
From Japan
On 2008-09-28 20:55:18
It's simple, easy to install.
This review is about item#09344894.

Related Products