Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sash Replacement Rollers, Brass Cars

3.00 (1)
Material (Wheel)
Brass cars
Application
Screen doors, small windows
...see all>
Product Options
ADD TO CART
Dimension G(mm) Dimensions J (mm) Vehicle Height Adjusting Screw Dimensions C (mm) Dimension V(mm) Dimensions B (mm) Inner Frame Dimensions D (mm) Dimensions E (mm) Dimension F (mm) Wheel Diameter (phi mm) Dimensions A (mm) Dimensions I (mm) Dimension H (mm) Core Bar Size Outer Frame Dimension K(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension G(mm) Dimensions J (mm) Vehicle Height Adjusting Screw Dimensions C (mm) Dimension V(mm) Dimensions B (mm) Inner Frame Dimensions D (mm) Dimensions E (mm) Dimension F (mm) Wheel Diameter (phi mm) Dimensions A (mm) Dimensions I (mm) Dimension H (mm) Core Bar Size Outer Frame Dimension K(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 13 - - - 13 - 10 - 4.5 - 30 2.5 10 4mmSUS304 Type 5 SUS301 spring material 0.3mm thickness 5 to 7 *[No return] You cannot return this product. For details, see FAQ. 1Set(20PC) 1 ABS-0052 09345147 55.99 SGD
Shipped after 2018-06-27
0.5 13 - 7 - 13 - 10 - 4.8 - 30 - 10 4mmSUS304 Type 5 SUS301 spring material 0.3mm thickness 6 to 7 *[No return] You cannot return this product. For details, see FAQ. 1Set(20PC) 1 ABS-0051 09345131 55.99 SGD
Shipped after 2018-06-28
0.6 18 3mmSUS304 9 3 17 SUS304 spring material 0.3mm thickness 13 3.5 7 - 36 4.7 13 4mmSUS304 7.5-inch SUS301 spring material 0.2mm thickness 8 to 10 *[No return] You cannot return this product. For details, see FAQ. 1Set(20PC) 1 ABS-0756 09345165 91.99 SGD
Shipped after 2018-06-28
0.6 16 - 9 - 15 0.3-mm thickness SUS304 spring material 13 3.5 7 13 36 4.7 13 4mm SUS304 7 type 0.2-mm thickness SUS301 spring material 8 - 10   1PC 1 ABS-0076 09345156 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For the glass door
3
From Japan
On 2014-10-02 21:28:57
I did not find the existing door roller easily, I purchased this item closer. Again the aluminum part of the glass door was processed slightly larger (about 1 mm). I feel that there is a flat car with a door roller cover of 6 mm in inside.
This review is about item#09345156.

Related Products