Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sash Replacement Roller Stainless Car Round Type

4.81 (27)
Purpose
High window, deck, screen doors, small windows, high windows, deck, sliding bathroom door, windows Fittings, door, sliding door, store sliding door etc.
...see all>
Product Options
ADD TO CART
Withstand Load (kg) Dimension V(mm) Dimensions A (mm) Dimension K(mm) Dimension H (mm) Dimension G(mm) Material (Wheel) Dimensions J (mm) Wheel Diameter (phi mm) Dimensions I (mm) Size TRUSCO Part Number Dimensions C (mm) Dimensions B (mm) Vehicle Height Adjusting Screw Dimensions E (mm) Inner Frame Dimensions D (mm) Core Bar Dimension F (mm) Outer Frame Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Withstand Load (kg) Dimension V(mm) Dimensions A (mm) Dimension K(mm) Dimension H (mm) Dimension G(mm) Material (Wheel) Dimensions J (mm) Wheel Diameter (phi mm) Dimensions I (mm) Size TRUSCO Part Number Dimensions C (mm) Dimensions B (mm) Vehicle Height Adjusting Screw Dimensions E (mm) Inner Frame Dimensions D (mm) Core Bar Dimension F (mm) Outer Frame Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 (2 per month) 7 70 21 to 25 45 1 Bearing input SUS303 50 42 R4 20-inch - 36 48 5mmSUS304 9.5 1.5mm thickness SUS304 42 6mm brass 20 -   1Set(6PC) 1 ABS-0201 09345262 179.99 SGD
Shipped after 2018-06-25
10 (2 per month) 5 45 10 to 13 20 0.5 Bearing input SUS303 27 20 R2.5 8 1/2-inch - 17 26 4mmSUS304 5 1.0mm thickness SUS304 20 5mmSUS304 9 - *[No return] You cannot return this product. For details, see FAQ. 1Set(20PC) 1 ABS-0851 09345183 179.99 SGD
Shipped after 2018-06-28
10 (per two pieces) 4 43 10 - 13 20 0.5 SUS303 with bearing 22 20 R2.5 8 models - 17 21 4mm SUS304 5 1.0 mm thickness SUS304 20 5mm SUS304 9 0.3 mm thickness SUS301 spring material   1PC 1 ABS-0081 09345174 8.99 SGD
Shipped after 2018-06-25
15 (per two pieces) 5 45 10 - 14 20 0.7 SUS304 with bearing 27 25 R2.5 9 model 406-7622 21 26 4mm SUS304 5.5 1.0 mm thickness SUS304 25 5mm SUS304 9 0.3 mm thickness SUS301 spring material   1PC 1 ABS-0091 09345192 9.99 SGD
Shipped after 2018-06-25
20 (per two pieces) 5 59 13 - 16 24 0.7 SUS303 with bearing 33 28 R4 12 model 406-7631 24 31 5mm SUS304 8 1.0 mm thickness SUS304 28 5mm SUS304 12 0.3 mm thickness SUS301 spring material   1PC 1 ABS-0121 09345201 12.99 SGD
Shipped after 2018-06-25
20 (per two pieces) 5 60 15 - 18 28 0.7 SUS303 with bearing 33 28 R4 14 model 406-7649 24 30 5mm SUS304 8 1.0 mm thickness SUS304 28 5mm SUS304 14 0.3 mm thickness SUS301 spring material   1PC 1 ABS-0141 09345226 13.99 SGD
Shipped after 2018-06-25
25 (per two pieces) 8 70 16 - 19 33 1 SUS303 with bearing 48 35 R4 15 type 406-7657 30 45 5mm SUS304 9 1.5 mm thickness SUS304 35 6-mm width Brass 15 0.4 mm thickness SUS301 spring material   1PC 1 ABS-0151 09345235 21.99 SGD
Shipped after 2018-06-25
25 (per two pieces) 8 70 18 - 21 33 1 SUS303 with bearing 48 35 R4 17 type - 30 45 5mm SUS304 9 1.5 mm thickness SUS304 35 6-mm width Brass 18 0.4 mm thickness SUS301 spring material   1PC 1 ABS-0171 09345253 22.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 24
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.81
27 Customer Reviews
The reviews are automatic translation.
Aluminum sash repair
5
From Japan
On 2018-05-08 16:45:50
Because the sash was old type it was still better if there was a little height adjustment width
This review is about item#9345174.
Repairing an immovable sash
5
From Japan
On 2018-03-18 17:37:45
It can be replaced very easily, so I always use it.
This review is about item#9345201.
Door repair of sliding door
5
From Japan
On 2018-03-07 16:05:13
The sliding door of the large public bathhouse was heavy, and there was no size in the thing sold at the usual home center because it was thick, so I diverted this larger thing. It is near 20 kg with the door alone and I would appreciate it if you bring it for a while.
This review is about item#9345226.
Exchange of the door of the bathroom sash
5
From Japan
On 2017-08-17 18:38:13
I tried ordering but I did not anticipate it because the roller door of rust rusted and it did not move, but when I changed it I got a good sound and it was a funny smooth opening and closing feeling animal. Although attention is required when choosing the size, although it is a little expensive for the sash of the bathroom, a stainless steel door roller is recommended.
This review is about item#9345174.
Replacement repair of sliding type door roller in bathroom
5
From Japan
On 2017-05-15 15:15:29
① The inside dimension of the aluminum width of our house is 9 mm, but this part has aluminum width dimension K of 10 ~ 14, but it put it well and put it hot. Whether the K dimension of the figure is an inner dimension or a core is unknown in the figure. ② In the feature column of this part I wanted a sentence of "Please insert the door roller beside it if the old door roller does not come off". I found this sentence on other goods, worry disappeared, installation anxiety after purchase disappeared and I could purchase with confidence. It is more kind to describe this feature in all applicable items.
This review is about item#9345192.
Exchange of sashed door roller
5
From Japan
On 2017-04-25 23:50:41
Compared with plastic wheels, I think that it can be used with confidence.
This review is about item#9345174.
Replacement of aluminum sash terrace sliding door door
3
From Japan
On 2017-04-10 08:59:51
I think that it is making it easier for replacement work. From now on, I think that we need to utilize when necessary. The price will be cheaper by about 200 yen more and more.
This review is about item#09345201.
Maintenance of the sash door
5
From Japan
On 2017-03-15 22:27:17
Compared to general home centers, 30% cheaper, so it is gentle to the bottom.
This review is about item#9345201.
Exchange of sliding door car for bathroom partition
5
From Japan
On 2016-12-24 16:20:46
It was easier to set up than I thought. I was at a loss as to how much depth to put in, but since the height adjustment screw is attached, first trying it lower, it went well without problems. Although it may be better to slightly fine-adjust the height, it is used as it is because there is no problem.
This review is about item#9345201.
Because the movement is bad
4
From Japan
On 2016-10-09 08:42:56
I was in trouble with the sash for over 40 years ago, but it was easy to open and closed very smoothly, it was saved.
This review is about item#09345192.

Related Products