Buy more than* S$200* and get FREE SHIPPING

Stainless Roller

4.50 (4)
Material (axis)
SUS304
Material (frame)
SUS304
Material (Wheel)
SUS303
Application
Entrance,toilet, external sliding door etc.
...see all>
Product Options
ADD TO CART
Core Bar Dimensions D (mm) Dimension K(mm) Dimension F (mm) Dimension G(mm) Withstand Load (kg) Frame Thickness (mm) Dimensions A (mm) Dimensions J (mm) Dimension H (mm) Dimensions O (mm) Dimensions L (mm) Dimensions N (mm) Dimension (mm) Dimensions M (mm) Specification Dimensions C (mm) Dimensions I (mm) Dimensions B (mm) Dimensions E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Core Bar Dimensions D (mm) Dimension K(mm) Dimension F (mm) Dimension G(mm) Withstand Load (kg) Frame Thickness (mm) Dimensions A (mm) Dimensions J (mm) Dimension H (mm) Dimensions O (mm) Dimensions L (mm) Dimensions N (mm) Dimension (mm) Dimensions M (mm) Specification Dimensions C (mm) Dimensions I (mm) Dimensions B (mm) Dimensions E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5mm SUS304 30 3.5 28 14 30 (2 per month) 1.5mm SUS304 68 9 10.5 - 14 - 30 5 Sleeve flat - 3 57 5   1PC 1 SAS-0303 09345454 6.99 SGD
In stock
5mm SUS304 35 3.5 33 14 50 (2 per month) 1.5mm SUS304 76 9 10.5 - 14 - 36 5 Sleeve flat - 3 65 5   1PC 1 SAS-0363 09345463 9.99 SGD
In stock
5mm 35 3.5 28 14 50 (2 per month) 1.5mm SUS304 76 9 11 - 13 - 36 5 Flat type - - 65 7   1PC 1 SAS-0362 09345427 8.99 SGD
In stock
5mm 35 3.2 30.5 14 50 (2 per month) 1.5 73 10 11 R6 14 1 36 5 Sleeve round type 32 3 59 6   1PC 1 SAS-0364 09345506 11.99 SGD
Shipped after 2018-05-28
6mm 50 5 39 17 70 (2 per month) 2 110 11.5 12.5 - 19 - 50 4 Sleeve flat - 4 85.5 15 *[No return] You cannot return this product. For details, see FAQ. 1Set(4PC) 1 SAS-0503 09345481 179.99 SGD
Shipped after 2018-05-25
6mm 50 5 41 17 70 (2 per month) 2 110 11.5 13 R5 18 1.2 50 5 Round type 44 - 85 9 *[No return] You cannot return this product. For details, see FAQ. 1Set(4PC) 1 SAS-0501 09345402 139.99 SGD
Shipped after 2018-05-25
5mm 30 3.2 26 14 30 (2 per month) 1.5 66 10 11 R6 14 1 30 5 Sleeve round type 27 3 55 5.5   1PC 1 SAS-0304 09345497 8.99 SGD
Shipped after 2018-05-28
6mm 50 5 41 17 70 (2 per month) 2 110 11 13 - 18 - 50 5 Flat type - - 85 9 *[No return] You cannot return this product. For details, see FAQ. 1Set(4PC) 1 SAS-0502 09345445 139.99 SGD
Shipped after 2018-05-25
6mm 42 4.5 37 18 60 (2 per month) 1.5 100 12 14 - 18 - 42 5.5 Sleeve flat - 5 85 10   1PC 1 SAS-0423 09345472 31.99 SGD
Shipped after 2018-05-28
5mm SUS304 30 3.5 24 14 30 (per two pieces) 1.5mm SUS304 68 9 11 R3.5 13 1.3 30 5 Round type 26 - 57 6   1PC 1 SAS-0301 09345375 5.99 SGD
In stock
5mm SUS304 35 3.5 28 14 50 (per two pieces) 1.5mm SUS304 76 9 11 R4 13 1 36 5 Round type 30 - 65 7   1PC 1 SAS-0361 09345384 7.99 SGD
In stock
6mm SUS304 42 4.2 34 14 60 (per two pieces) 1.5mm SUS304 100 9.5 11 R4 20 1 42 5 Round type 36 - 86 8   1PC 1 SAS-0421 09345393 18.99 SGD
In stock
5mm SUS304 30 3.5 24 14 30 (per two pieces) 1.5mm SUS304 68 9 11 - 13 - 30 5 Flat type - - 57 6   1PC 1 SAS-0302 09345411 5.99 SGD
In stock
6mm SUS304 42 4.2 34 14 60 (per two pieces) 1.5mm SUS304 100 9.5 11 - 20 - 42 5 Flat type - - 86 8   1PC 1 SAS-0422 09345436 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Heavy door
4
From Japan
On 2017-09-25 21:04:18
Until now, I was using for weight, but the bearings got rid of immediately. I am expecting this time.
This review is about item#9345411.
Sliding door of entrance
5
From Japan
On 2015-03-20 22:09:04
A sliding door of a heavy entrance, the door roller is bad and heavy and heavy. I examine the dimensions, order it, and change it very much! I should have replaced it sooner.
This review is about item#09345375.
To update!
5
From Japan
On 2014-09-18 20:52:52
The sense of stability is outstanding. I also used it for my wife's parents house, but it is popular. Of course indoors, I used it outdoors this time.
This review is about item#09345384.
Exchange of sliding door car
4
From Japan
On 2014-03-27 14:33:56
I am satisfied with smooth movement. But, there is a choot sound. Is rail so stainless it can not be helped?
This review is about item#09345384.

Related Products