Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Rollers With Bearing

4.86 (14)
Application
Entrance,toilet, external door etc.
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimensions I (mm) Dimensions E (mm) Core Bar Dimensions D (mm) Dimension K(mm) Dimension F (mm) Dimension G(mm) Withstand Load (kg) Frame Thickness (mm) Dimensions A (mm) Dimensions J (mm) Dimension H (mm) Dimensions O (mm) Dimensions L (mm) Dimensions N (mm) Material (Wheel) Dimensions M (mm) Dimension (mm) Dimensions C (mm) Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions I (mm) Dimensions E (mm) Core Bar Dimensions D (mm) Dimension K(mm) Dimension F (mm) Dimension G(mm) Withstand Load (kg) Frame Thickness (mm) Dimensions A (mm) Dimensions J (mm) Dimension H (mm) Dimensions O (mm) Dimensions L (mm) Dimensions N (mm) Material (Wheel) Dimensions M (mm) Dimension (mm) Dimensions C (mm) Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
86 - 8 6mm SUS304 42 4.2 34 14 80 (2 per month) 1.5mm SUS304 100 9.5 11 - 20 - SUS303 (bearing case) 5 42 - Flat type   1PC 1 SBS-0422 09345603 25.99 SGD
In stock
57 - 6 6mm SUS304 30 4 24 13 40 (2 per month) 1.5mm SUS304 68 9 10 R3.5 13 1 SUS303 (bearing case) 5 30 26 Round type   1PC 1 SBS-0301 09345515 13.99 SGD
In stock
128 10 11 10mmSUS304 75 6 64 24 200 (2 per month) 3mmSUS304 148 16 - - 25 - SUS303 # 6202ZZ bearing input 8 75 63 Groove type *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 SBS-0756 09345734 279.99 SGD
Shipped after 2018-05-01
85 - 9 6mmSUS304 50 5 41 17 120 (2 per month) 2mmSUS304 110 11 13 - 18 - SUS303 # 608ZZ bearing input 5 50 - Flat type *[No return] You cannot return this product. For details, see FAQ. 1Set(4PC) 1 SBS-0502 09345612 279.99 SGD
Shipped after 2018-05-01
114 10 6 10mmSUS304 50 6 44 23 150 (2 per month) 2mmSUS304 130 17 - - 20 - SUS303 # 6200ZZ bearing input 8.5 50 40 Groove type *[No return] You cannot return this product. For details, see FAQ. 1Set(4PC) 1 SBS-0506 09345716 289.99 SGD
Shipped after 2018-05-01
128 6 14 10mmSUS304 75 5 61 24 200 (2 per month) 3mmSUS304 148 16 18 - 24 - SUS303 # 6202ZZ bearing input 6 75 - Sleeve flat *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 SBS-0753 09345707 319.99 SGD
Shipped after 2018-04-27
105 5 13 8mmSUS304 60 6 47 22 150 (2 per month) 2.5mmSUS304 120 14 17 - 15 - SUS303 # 6200ZZ bearing input 8 60 - Sleeve flat *[No return] You cannot return this product. For details, see FAQ. 1Set(4PC) 1 SBS-0603 09345691 469.99 SGD
Shipped after 2018-05-01
64 2 5 6mmSUS304 35 4 32 14 60 (2 per month) 1.5mmSUS304 76 9 10.5 - 14 - SUS303 (bearing input) 5 36 - Sleeve flat   1PC 1 SBS-0363 09345664 18.99 SGD
Shipped after 2018-05-01
85 - 9 6mmSUS304 50 5 41 17 120 (2 per month) 2mmSUS304 110 11 13 R5 18 1.2 SUS303 # 608ZZ bearing input 5 50 44 Round type   1Set(4PC) 1 SBS-0501 09345542 279.99 SGD
In stock
85.5 4 11 6mmSUS304 50 5 39 17 120 (2 per month) 2mmSUS304 110 11 12.5 - 19 - SUS303 # 608ZZ bearing input 4 50 - Sleeve flat *[No return] You cannot return this product. For details, see FAQ. 1Set(4PC) 1 SBS-0503 09345682 319.99 SGD
Shipped after 2018-05-01
85 5 10 6mmSUS304 42 4.5 37 18 80 (2 per month) 2mmSUS304 100 12 14 - 18 - SUS303 (bearing input) 5.5 42 - Sleeve flat   1PC 1 SBS-0423 09345673 36.99 SGD
Shipped after 2018-05-01
105 - 11 8mmSUS304 60 6 49 22 150 (2 per month) 2.5mmSUS304 120 14 17 - 18 - SUS303 # 6200ZZ bearing input 6 60 - Flat type *[No return] You cannot return this product. For details, see FAQ. 1Set(4PC) 1 SBS-0602 09345621 379.99 SGD
Shipped after 2018-05-01
154<br>128 - 13 10mmSUS304 90 6 77 26 300 (2 per month) 3mmSUS304 172 18 20 - 32 - SUS303 # 6202ZZ bearing input 8 90 - Flat type *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 SBS-0902 09345646 399.99 SGD
Shipped after 2018-04-27
128 - 11 10mmSUS304 75 6 64 24 200 (2 per month) 3mmSUS304 148 16 18 R7 25 2 SUS303 # 6202ZZ bearing input 8 75 67 Round type *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 SBS-0751 09345567 289.99 SGD
Shipped after 2018-05-01
65 - 7 6mmSUS304 35 4 28 14 60 (2 per month) 1.5mm SUS304 76 9 10.5 - 14 - SUS303 (bearing input) 5 36 - Flat type   1PC 1 SBS-0362 09345594 18.99 SGD
In stock
128 - 11 10mmSUS304 75 6 64 24 200 (2 per month) 3mmSUS304 148 16 18 - 25 - SUS303 # 6202ZZ bearing input 8 75 - Flat type *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 SBS-0752 09345637 279.99 SGD
Shipped after 2018-05-01
154<br>128 11 13 10mmSUS304 90 6 77 26 300 (2 per month) 3mmSUS304 172 18 - - 32 - SUS303 # 6202ZZ bearing input 8 90 72 Groove type *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 SBS-0906 09345743 399.99 SGD
Shipped after 2018-04-27
154<br>128 - 13 10mmSUS304 90 6 77 26 300 (2 per month) 3mmSUS304 172 18 20 R8 32 2 SUS303 # 6202ZZ bearing input 8 90 80 Round type *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 SBS-0901 09345576 399.99 SGD
Shipped after 2018-05-01
105 - 11 8mmSUS304 60 6 49 22 150 (2 per month) 2.5mmSUS304 120 14 17 R6 18 1.5 SUS303 # 6200ZZ bearing input 6 60 53 Round type *[No return] You cannot return this product. For details, see FAQ. 1Set(4PC) 1 SBS-0601 09345551 369.99 SGD
Shipped after 2018-05-01
105 8 11 8mmSUS304 60 6 49 22 150 (2 per month) 2.5mmSUS304 120 14 - - 18 - SUS303 # 6200ZZ bearing input 6 60 50 Groove type *[No return] You cannot return this product. For details, see FAQ. 1Set(4PC) 1 SBS-0606 09345725 369.99 SGD
Shipped after 2018-04-27
57 2 4 6mmSUS304 30 4 28 14 40 (2 per month) 1.5mmSUS304 68 9 10 - 14 - SUS303 (bearing input) 5 30 - Sleeve flat   1PC 1 SBS-0303 09345655 16.99 SGD
In stock
65 - 7 6mm SUS304 35 4 28 14 60 (per two pieces) 1.5mm SUS304 76 9 10.5 R4 14 1 SUS303 (Bearing) 5 36 30 Round type   1PC 1 SBS-0361 09345524 18.99 SGD
In stock
86 - 8 6mm SUS304 42 4.2 34 14 80 (per two pieces) 1.5mm SUS304 100 9.5 11 R4 20 1 SUS303 (Bearing) 5 42 36 Round type   1PC 1 SBS-0421 09345533 25.99 SGD
In stock
57 - 6 6mm SUS304 30 4 24 13 40 (per two pieces) 1.5mm SUS304 68 9 10 - 13 - SUS303 (Bearing) 5 30 - Flat type   1PC 1 SBS-0302 09345585 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
14 Customer Reviews
The reviews are automatic translation.
Exchange of the door roller
4
From Japan
On 2018-03-16 16:36:26
The movement of the sliding door became smooth It became anxious about the sound.
This review is about item#9345515.
Because the entrance door was heavy, I will exchange it.
4
From Japan
On 2018-03-14 17:00:04
Because the entrance door was heavy, I will exchange it. It was good as it got lighter than I expected.
This review is about item#9345594.
Repair change of entrance door of old and heavy store
5
From Japan
On 2018-01-24 18:54:27
It revived beautifully Because it is old before replacement I was tolerating the weight of the wrong door as it was useless but when it was exchanged for this bearing, it was as smooth as moving with one finger
This review is about item#9345524.
Exchange of door roller at entrance to clothes rack
5
From Japan
On 2016-08-14 17:39:27
There was no problem because it always uses it
This review is about item#9345515.
Used as a heavy glass door pulley
5
From Japan
On 2016-06-01 14:46:09
This item is solidly made and load bearing is outstanding. I am using it for a door that is heavy.
This review is about item#09345603.
Exchange of sliding door door
5
From Japan
On 2016-04-26 19:03:52
The heavy sliding doors became lighter. I would like to purchase it even at the next exchange.
This review is about item#09345524.
Door of shed
5
From Japan
On 2016-03-25 21:21:21
It is the best good product It has few guides and I think that it is good to have a guide attached to a regular door roller
This review is about item#09345664.
Wooden sliding door
5
From Japan
On 2015-02-25 00:47:04
I used a stainless steel door roller bearing bearing for 8 months. It is twice the price of iron, but it is very smooth even with sliding doors of 40 kg because it is bearing. I think that it was good even for iron because it is used indoors.
Entrance sliding door
5
From Japan
On 2014-05-07 18:57:39
The previous door roller was heavy even if poured oil heavily. When exchanged, it became very light and the door was fully opened and returned by half in the reaction. I was surprised to open the cat easily. It seems to take a while until you get used to how much force you have. However, because the weight of the door is heavy, it took time to adjust the height of the installation. I thought that there was something good way.
This review is about item#09345533.
Used for cars with drawers of the festival floats
5
From Japan
On 2014-04-29 13:46:24
Compared to plastic objects, there is strength and movement is smooth with bearings. (There is no rattling) Withstanding load is 80 kg, I use 8 wheels made of stainless steel so I think that there is no deformation from this time even if it does not move for a long time. It is a reliable item. However, although I bought eight wheels, there were things without "Yokoduna" and "304" but there was no sign of the presence of engraving, I think that I just forgot to stamp the stamp.
This review is about item#09345603.

Related Products