Buy more than* S$200* and get FREE SHIPPING

Rota , Stainless steel bearing door

Core Bar
6mm SUS304
Wheel Diameter A (mm)
30
Dimension K(mm)
4
Dimension G(mm)
13
Frame Thickness (mm)
1.5mm SUS304
Dimensions J (mm)
9
Dimensions O (mm)
R3.5
Dimensions N (mm)
1
Dimensions M (mm)
5
Dimensions C (mm)
26
Dimensions B (mm)
57
Dimensions E (mm)
6
Dimensions D (mm)
30
Dimension F (mm)
24
Dimensions A (mm)
68
Dimension H (mm)
11
Dimensions L (mm)
13
Dimension (mm)
30
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1set(12pc) 1 KCS-0301 09345752 239.90 SGD
Shipped after 2017-12-21
ADD TO CART

Related Products