Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions A (mm) Core Bar Dimensions L (mm) Wheel Diameter A (mm) Dimension (mm) Dimension K(mm) Dimension G(mm) Dimensions J (mm) Dimensions M (mm) Frame Thickness (mm) Dimensions B (mm) Withstand Load (kg) Dimensions E (mm) Type Dimensions D (mm) Material (Wheel) Dimension F (mm) Application Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Core Bar Dimensions L (mm) Wheel Diameter A (mm) Dimension (mm) Dimension K(mm) Dimension G(mm) Dimensions J (mm) Dimensions M (mm) Frame Thickness (mm) Dimensions B (mm) Withstand Load (kg) Dimensions E (mm) Type Dimensions D (mm) Material (Wheel) Dimension F (mm) Application Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120 8mm SUS304 18 60 60 6 22 14 6 - 105 - 11 - 60 - 49 - *[No return] You cannot return this product. For details, see FAQ. 1set(4pc) 1 FBS-0609 09345865 359.99 SGD
Shipped after 2018-06-25
148 10mm SUS304 25 75 75 6 24 16 8 - 128 - 10 - 75 - 65 - *[No return] You cannot return this product. For details, see FAQ. 1set(2pc) 1 FBS-0759 09345874 269.99 SGD
Shipped after 2018-06-25
110 6mm SUS304 19 50 50 5 17 11 5 - 85 - 8 - 50 - 42 - *[No return] You cannot return this product. For details, see FAQ. 1set(4pc) 1 FBS-0509 09345856 269.99 SGD
Shipped after 2018-06-25
68 6mm SUS304 14 33 33 4 13 9 5 - 57 - 7 - 33 - 26 - *[No return] You cannot return this product. For details, see FAQ. 1set(12pc) 1 FBS-0339 09345831 249.99 SGD
Shipped after 2018-06-25
92 6mm SUS304 18 - 42 4 14 9.6 5 1.5mm thickness SUS304 76 100 (for 2 months) 6 Mountain V type 42 SUS303 # 608ZZ bearing input 36 For V rail and flutter rail   1Set(4PC) 1 FBS-0429 09345847 169.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products