Buy more than* S$200* and get FREE SHIPPING

Dissemination Products Flutter V Type Sash Roller

4.70 (10)
Purpose
For V rail and flutter rail
Material
(Car) duracon, (frame) iron
...see all>
Product Options
ADD TO CART
Size (mm) Dimensions A (mm) Dimension K(mm) Dimensions L (mm) Dimension G(mm) Material (Wheel) Frame Thickness (mm) Weight (g) Dimensions J (mm) Dimension (mm) Dimensions M (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Core Bar Withstand Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Dimensions A (mm) Dimension K(mm) Dimensions L (mm) Dimension G(mm) Material (Wheel) Frame Thickness (mm) Weight (g) Dimensions J (mm) Dimension (mm) Dimensions M (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Core Bar Withstand Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 50 3.1 9 8.5 POM molding 1mm iron 5 5.5 18 1 40 4 18 14 4mm iron 10 (2 per month) 1Set(20PC) 1 FDM-0189 09345926 40.99 SGD
In stock
25 60 3 10 11 POM molding processing 1.2 mm Iron 15 6 25 1.2 50 5 25 20 5mm iron 15 (per two pieces) 1PC 1 FDM-0259 09345935 2.99 SGD
In stock
30 69 3.5 12 14 POM molding processing With 1.6 mm hot dip galvanizing 25 8.5 30 1.6 58 5.5 30 24.5 5mm iron 20 (per two pieces) 1PC 1 FDM-0309 09345944 1.99 SGD
In stock
33 76 3 11 14 POM molding processing 1.6 mm Iron 30 8 33 1.6 63 7 33 26 5mm iron 25 (per two pieces) 1PC 1 FDM-0339 09345953 1.99 SGD
In stock
42 92 4 18 14 POM molding processing 1.6 mm Iron 50 9 42 5 76 6 42 36 6 mm Iron 35 (per two pieces) 1PC 1 FDM-0429 09345962 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
Because the sliding door opening and closing has become heavier
4
From Japan
On 2018-05-03 19:38:39
Purchase for replacement with old goods. I thought that it was the same size, but the height of the wheel was not delicately delicately, it was possible to smoothly open and close by adjusting the height by putting a washer in the mounting part.
This review is about item#9345935.
Exchange of the door roller
5
From Japan
On 2017-04-30 18:46:22
In the royalty wholesale route, the delivery date was not in time, it was shipped the day as it was searched for by Monotaro, so purchase without hesitation. I would like you to ship the V type LP door roller 33 mm more quietly of running noise than that of this door roller on the same day
This review is about item#9345953.
Exchange of the door roller
5
From Japan
On 2016-06-15 17:33:29
The old maker of the same manufacturer was wrapped with urethane rubber on the car, but the rubber became tattered and replaced with a new one this time. It seems that we have not sold old urethane rolled door rollers anymore, and the entire car was Duracon, but purchase did not have problems with use.
This review is about item#09345944.
15-year-old door-to-door change of a sliding door
5
From Japan
On 2016-05-22 13:08:33
I tried to replace rubber because it became sticky and it stopped moving. Although I had a hard time in removing the previous one, it was easy when I arrived. Perfect size and sound quiet and comfortable.
This review is about item#09345953.
Parts of our products
5
From Japan
On 2016-01-11 20:18:55
I bought it because the price delivery date is the best as compared with other places.
This review is about item#09345944.
Exchange due to breakage of old parts
5
From Japan
On 2015-10-01 13:00:07
There was no error in size information, and it was able to exchange smoothly.
This review is about item#09345953.
Used as a door roller for joinery
5
From Japan
On 2015-07-12 17:17:42
Previously we used stainless steel doors, but we used this steel product in relation to the price. Very good.
This review is about item#09345953.
For new fittings
3
From Japan
On 2013-11-14 21:07:15
Because it is a general-purpose item, although it is unnecessary to explain about the product itself, I think that this product number is originally sold with 20 boxes per box. In this initial order 50 products were ordered and 50 items were received in roses. Of course, there is no dissatisfaction, but if it sells in 1 box (20 pieces) and it costs 1 yen, it will be very helpful
This review is about item#09345944.
sliding door
5
From Japan
On 2013-10-31 00:21:22
I am satisfied to buy the same thing cheaper than before.
This review is about item#09345953.
Sliding door to V type door roller, V rail
5
From Japan
On 2013-08-22 17:11:57
Because the sliding door is thin, I searched for a small product.
This review is about item#09345926.

Related Products