Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions D (mm) Weight (g) Dimension F (mm) Purpose Withstand Load (kg) Core Bar Dimensions A (mm) Dimension K(mm) Dimensions L (mm) Dimension G(mm) Material (Wheel) Frame Thickness (mm) Dimension (mm) Dimensions J (mm) Dimensions M (mm) Dimensions B (mm) Dimensions E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Weight (g) Dimension F (mm) Purpose Withstand Load (kg) Core Bar Dimensions A (mm) Dimension K(mm) Dimensions L (mm) Dimension G(mm) Material (Wheel) Frame Thickness (mm) Dimension (mm) Dimensions J (mm) Dimensions M (mm) Dimensions B (mm) Dimensions E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
42 45 36 For V rail and flutter rail 35 (2 per month) 6mmSUS304 92 4 18 14 POM molding 1.5mm SUS304 42 9 5 76 6   1Set(4PC) 1 FDS-0429 45333197 42.99 SGD
In stock
25 - 20 For V rail and flutter rail 15 (2 per month) 5mmSUS304 60 3 10 11 POM molding 1.2mmSUS304 25 6 1.2 50 5 *[No return] You cannot return this product. For details, see FAQ. 1Set(20PC) 1 FDS-0259 09345971 67.99 SGD
Shipped after 2018-01-26
33 - 27.5 - 25 (2 per month) 5mm SUS304 74 4 12 13 POM molding 1.5mm SUS304 33 8 1.5 63 5.5   1Set(12PC) 1 FDS-0339 09345987 52.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Joinery
4
From Japan
On 2017-04-14 23:52:29
I will use it because it will arrive when I place an order. I think that it is a highly reliable product.
This review is about item#45333197.
Exchange of the door roller
5
From Japan
On 2016-07-05 22:58:01
Although I am very satisfied with the product itself, I think that there is a product with a bearing in the Duracon resin part, but I also want to handle it.
This review is about item#45333197.
Wooden sliding doors
5
From Japan
On 2015-06-19 17:41:41
Instead of exchanging equivalent items, by setting the current dimension 33 to 42 of a larger size, we were able to support with a margin, opening and closing the sliding doors became very smooth. Installation requires somewhat processing, but if you enter a large size, you understand well that large also serves as a small. The material was also stainless. With this, it seems to be able to tolerate a considerable number of years.
This review is about item#45333197.

Related Products