Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rota Bearing ST Frame Flutter Door Roller DURACON

5.00 (1)
Core Bar
5mm SUS304
Dimension K(mm)
4
Dimension G(mm)
13
Frame Thickness (mm)
1.5mm SUS304
Dimensions J (mm)
9
Dimensions M (mm)
1.5
Dimensions B (mm)
63
Dimensions E (mm)
6
Dimensions D (mm)
33
Dimension F (mm)
27
Withstand Load (kg)
40 (2 per month)
Dimensions A (mm)
74
Dimensions L (mm)
14
Material (Wheel)
POM molding bearing input
Dimension (mm)
33
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1Set(12PC) 1 KES-0339 09346014 57.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For door repair of sliding doors of houses for repair
5
From Japan
On 2011-06-07 02:02:55
After exchanging, we opened the door normally, but as soon as it was too light as soba-tan with bearing it became comfortable (^ _ ^) When exchanged, the roller touched the wood, but drill the hole of the mounting part with the drill I made it a little better if I made it a bit deeper
This review is about item#09346014.

Related Products