Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

10 Type Adjusting Rollers Iron Frame Bearing Input Duracon Car

5.00 (4)
...see all>
Product Options
ADD TO CART
Purpose Adjustable Range (mm) Type Material (Wheel) Weight (g) Wheels Withstand Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Adjustable Range (mm) Type Material (Wheel) Weight (g) Wheels Withstand Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - Round Type 30 (2 per month) 1Set(10PC) 1 TEM-S301 09346023 63.99 SGD
In stock
For wooden fitting 5 Flat type LP plus 49 - 20 (2 per month) 1PC 1 TPM-S302 75820972 5.99 SGD
In stock
- - - - - - 20 (per two pieces) 1Set(10PC) 1 TDM-S309 09346032 48.99 SGD
In stock
- - - - - Flat type 30 (per two pieces) 1Set(10PC) 1 TEM-S302 09346041 63.99 SGD
In stock
- - - - - U type 30 (per two pieces) 1Set(10PC) 1 TEM-S308 09346057 63.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Exchange old door wheel
5
From Japan
On 2018-02-02 15:51:17
I did not sell it in the nearby DIY and it was saved because I could not order again.
This review is about item#9346057.
Fixture fixture
5
From Japan
On 2017-12-06 14:23:59
Since the specification of the fittings was the yokozuna, I am using it. It consumes quickly.
This review is about item#9346032.
Restoration of old fittings
5
From Japan
On 2015-01-15 13:16:01
Until now I used the company's stainless steel, but I once thought that iron frame was also purchased. I am using it for restoring old fittings, but it is very good, such as sound, smoothness, ease of adjustment of height. I do not know because the difference between the stainless steel frame and the iron frame has not yet been observed over time, but I think that iron frame is sufficient even if it is indoor use. I will continue to purchase it in the future.
This review is about item#09346041.
Exchange of sliding door roller
5
From Japan
On 2014-04-06 18:40:09
Before exchanging, it moves quietly and smoothly like a lie, strength is satisfactory and satisfactory
This review is about item#09346057.

Related Products