Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Type Dimensions M (mm) Material (Wheel) Wheels Dimension (mm) Dimensions B (mm) Dimensions I (mm) Material (core metal) Dimensions E (mm) Dimension H (mm) Material (frame) Dimensions D (mm) Core Bar (Bolt) Dimension F (mm) Core Bar Dimension K(mm) Dimension / Size (mm) Dimensions O (mm) Dimension G(mm) Dimensions A (mm) Dimensions N (mm) Frame Thickness (mm) Dimensions L (mm) Dimensions C (mm) Load Capacity (two peices) (kg) Withstand Load (kg) Dimensions J (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Dimensions M (mm) Material (Wheel) Wheels Dimension (mm) Dimensions B (mm) Dimensions I (mm) Material (core metal) Dimensions E (mm) Dimension H (mm) Material (frame) Dimensions D (mm) Core Bar (Bolt) Dimension F (mm) Core Bar Dimension K(mm) Dimension / Size (mm) Dimensions O (mm) Dimension G(mm) Dimensions A (mm) Dimensions N (mm) Frame Thickness (mm) Dimensions L (mm) Dimensions C (mm) Load Capacity (two peices) (kg) Withstand Load (kg) Dimensions J (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sleeve flat 4 POM molding - 50 85.5 4 - 11 12.5 - 50 - 43 6mmSUS304 5 - - 16.5 110 - 2mm thick SUS304 19 - - 80 (2 per month) 11.5 *[No return] You cannot return this product. For details, see FAQ. 1Set(4PC) 1 DES-0503 09346285 149.99 SGD
Shipped after 2018-06-29
Sleeve flat 8 POM molding - 60 105 5 - 13 17 - 60 - 52 8mmSUS304 6 - - 22 120 - 2.5mm thickness SUS304 15 - - 100 (2 per month) 14 *[No return] You cannot return this product. For details, see FAQ. 1Set(4PC) 1 DES-0603 09346294 179.99 SGD
Shipped after 2018-06-29
Sleeve flat 5 POM molding - 36 64 2 - 5 10.5 - 35 - 32 6mmSUS304 4 - - 14 76 - 1.5mm thickness SUS304 14 - - 50 (2 per month) 9 *[No return] You cannot return this product. For details, see FAQ. 1Set(12PC) 1 DES-0363 09346267 109.99 SGD
Shipped after 2018-06-28
Round type 6 POM molding - 60 105 - - 11 - - 60 - 49 8mmSUS304 6 - R6 22 120 2 2.5mm thickness SUS304 18 52 - 100 (2 per month) 14 *[No return] You cannot return this product. For details, see FAQ. 1Set(4PC) 1 DES-0601 09346197 139.99 SGD
Shipped after 2018-06-29
Sleeve flat 5 POM molding - 30 57 3 - 5 10 - 30 - 28 5mmSUS304 3.5 - - 14 68 - 1.5mm thickness SUS304 14 - - 30 (2 per month) 8.5   1Set(12PC) 1 DES-0303 09346251 84.99 SGD
Shipped after 2018-06-29
Flat type 6 POM molding - 60 105 - - 11 - - 60 - 49 8mmSUS304 6 - - 22 120 - 2.5mm thickness SUS304 18 - - 100 (2 per month) 14 *[No return] You cannot return this product. For details, see FAQ. 1Set(4PC) 1 DES-0602 09346242 149.99 SGD
Shipped after 2018-06-29
Sleeve flat 5.5 POM molding - 42 85 5 - 10 14 - 42 - 37 6mmSUS304 4.5 - - 18 100 - 2mm thick SUS304 18 - - 60 (2 per month) 12 *[No return] You cannot return this product. For details, see FAQ. 1Set(4PC) 1 DES-0423 09346276 119.99 SGD
Shipped after 2018-06-28
Round type 1.2 POM molding - 24 50 - - 4.5 - - 24 - 19.5 5mmSUS304 3 - 2.5 11 60 1.2 1.2mmSUS304 10 21 - 20 (2 per month) 7 *[No return] You cannot return this product. For details, see FAQ. 1Set(20PC) 1 DES-0241 09346154 109.99 SGD
In stock
Flat type 1.2 POM molding - 24 50 - - 4.5 - - 24 - 19.5 5mmSUS304 3 - - 11 60 - 1.2mm thickness SUS304 10 - - 20 (2 per month) 7 *[No return] You cannot return this product. For details, see FAQ. 1Set(20PC) 1 DES-0242 09346206 109.99 SGD
In stock
Flat type 5 POM molding - 50 85 - - 8 - - 50 - 42 6mmSUS304 5 - - 17 110 - 2mm thick SUS304 18 - - 80 (2 per month) 11.5   1Set(4PC) 1 DES-0502 09346233 149.99 SGD
Shipped after 2018-06-29
- 5 - POM MOLDED GROOVED BEARING - 57 - SUS304 6 - SUS304 30 5mm 24 - 4 30 - 14 68 - 1.5 13 - 30 - 8.5   1PC 1 DES-0302 09319046 6.99 SGD
In stock
Round type 5 POM molding processing - 30 57 - - 6 - - 30 - 24 5mm SUS304 3.5 - R3.5 14 68 1 1.5-mm thickness SUS304 13 26 - 30 (per two pieces) 9   1PC 1 DES-0301 09346163 6.99 SGD
In stock
Round type 5 POM molding processing - 36 64 - - 7 - - 35 - 28 6mm SUS304 4 - R4 14 76 1 1.5-mm thickness SUS304 14 30 - 50 (per two pieces) 9   1PC 1 DES-0361 09346172 8.99 SGD
In stock
Round 5 POM molding processing - 50 85 - - 8 - - 50 - 42 6mm SUS304 5 - R5 17 110 1.5 2-mm thickness SUS304 18 44 - 80 (per two pieces) 11.5 *[No return] You cannot return this product. For details, see FAQ. 1Set(4PC) 1 DES-0501 09346181 139.99 SGD
Shipped after 2018-06-29
Flat model 5 POM molding processing - 36 64 - - 7 - - 35 - 28 6mm SUS304 4 - - 14 76 - 1.5-mm thickness SUS304 14 - - 50 (per two pieces) 9   1PC 1 DES-0362 09346224 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
15 Customer Reviews
The reviews are automatic translation.
Exchange of old door roller
5
From Japan
On 2018-04-17 17:41:45
The door roller of the sweep window changed rust and heavy objects. I do not have to worry about rusting It seems to be safe.
This review is about item#9346172.
No bearing, exchange with nylon door roller
5
From Japan
On 2018-01-05 19:28:34
Since the bearing entered, the opening and closing of the sliding door became smoothly violent, but because the plastic material Duracon (POM) quality is harder than nylon, the rattling sound becomes large and rolling too much (difficulty in adjusting the force) There is a feeling of use, Is it possible to have soundproof rubber cars with bearings?
This review is about item#9319046.
Change heavy door roller
5
From Japan
On 2017-09-12 15:01:01
There was a lid of the door roll and there was little processing, but it was generally good.
This review is about item#9319046.
Home door
5
From Japan
On 2017-03-04 23:08:36
The weight of the old door has become lighter like a lie. It is a very good product.
This review is about item#9346224.
Change the door of glass sliding doors
5
From Japan
On 2016-03-15 11:29:07
If the door roller of the sliding door which is more than 10 kg is broken, thinking that it is quiet and light thing if it exchanges, look for a door roller entering the bearing and purchase this product. Installation is easy, the feeling of use is very quiet, very light and very good product.
This review is about item#09319046.
For changing the entrance door door roll of a Japanese room
5
From Japan
On 2016-01-16 16:58:09
The making was solid. Since I saw things, I can add additional order with confidence.
This review is about item#09319046.
Exchange of the door
5
From Japan
On 2015-11-14 15:40:55
I can not buy it at a familiar home center, but I was able to purchase it relatively cheaply and it was saved
This review is about item#09346172.
Various jigs for woodworking (Round saw table saw sideways ground slide table 4 pieces at left and right at the time of self-made, lightened front and rear slides) Stainless steel frame can be used with confidence in strength enough.
4
From Japan
On 2015-10-08 22:24:31
It was even better if the bearing part was oil-free and had a dustproof seal, but this point is unknown because it is not specified. I want the price to be a little cheaper.
This review is about item#09346224.
Repair of the plate door
5
From Japan
On 2015-09-30 17:21:45
It was able to open and close very smoothly.
This review is about item#09346163.
Change heavy door roller
5
From Japan
On 2015-04-17 22:53:08
The movement was smoother and the sound became quiet than the previous metal frame. The strength is also sufficient and will be replaced with this type in the future even in the future
This review is about item#09346267.

Related Products