Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions A (mm) Dimensions J (mm) Dimensions L (mm) Dimensions O (mm) Type Dimensions N (mm) Dimensions M (mm) Dimension (mm) Dimensions C (mm) Dimensions I (mm) Dimensions B (mm) Dimension H (mm) Dimensions E (mm) Core Bar Dimensions D (mm) Dimension K(mm) Dimension F (mm) Dimension G(mm) Withstand Load (kg) Frame Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Dimensions J (mm) Dimensions L (mm) Dimensions O (mm) Type Dimensions N (mm) Dimensions M (mm) Dimension (mm) Dimensions C (mm) Dimensions I (mm) Dimensions B (mm) Dimension H (mm) Dimensions E (mm) Core Bar Dimensions D (mm) Dimension K(mm) Dimension F (mm) Dimension G(mm) Withstand Load (kg) Frame Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
66 9 14 - Sleeve flat - 5 30 - 3 55 11 5 5mm iron 30 3 28 15 25 (2 per month) 2mm baking   1PC 1 RJM-0303 09346407 3.99 SGD
Shipped after 2018-06-25
100 10.5 14 R4.5 Round type 1 2 50 43 - 85 - 8 6mm iron 50 3.2 42 17 60 (2 per month) 2mm Jinkuro plating *[No return] You cannot return this product. For details, see FAQ. 1Set(12PC) 1 RJM-0501 09346337 119.99 SGD
Shipped after 2018-06-25
76 9 11 - Flat type - 1.6 36 - - 61 - 6 5mm iron 35 3.2 29 14 40 (2 per month) 1.6mm Jinkuro plating   1PC 1 RJM-0362 09346364 3.99 SGD
In stock
100 10.5 14 - Flat type - 2 50 - - 85 - 8 6mm iron 50 3.2 42 17 60 (2 per month) 2mm Jinkuro plating *[No return] You cannot return this product. For details, see FAQ. 1Set(12PC) 1 RJM-0502 09346382 119.99 SGD
Shipped after 2018-06-25
84 10 12 - Flat type - 1.6 42 - - 68 - 8 6mm iron 42 3.8 34 16 50 (2 per month) 1.6mm Jinkuro plating   1PC 1 RJM-0422 09346373 8.99 SGD
Shipped after 2018-06-25
73 9 14 - Sleeve flat - 5 36 - 3 60 11 5 5mm iron 35 3 33 15 40 (2 per month) 2mm baking   1PC 1 RJM-0363 09346416 4.99 SGD
Shipped after 2018-06-25
120 14 15 - Flat type - 2 60 - - 105 - 11 6mm iron 60 3.2 49 21 70 (2 per month) 2mm Jinkuro plating *[No return] You cannot return this product. For details, see FAQ. 1Set(12PC) 1 RJM-0602 09346391 229.99 SGD
Shipped after 2018-06-22
68 9 10 - Flat type - 1.6 30 - - 58 - 6 5mm iron 30 3.2 24 14 25 (2 per month) 1.6mm Jinkuro plating   1PC 1 RJM-0302 09346355 2.99 SGD
In stock
76 9 11 R4 Round type 1 1.6 36 30 - 61 - 6 5mm iron 35 3.2 29 14 40 (2 per month) 1.6mm Jinkuro plating   1PC 1 RJM-0361 09346312 3.99 SGD
In stock
120 14 15 R5.5 Round type 2 2 60 53 - 105 - 11 6mm iron 60 3.2 49 21 70 (2 per month) 2mm Jinkuro plating *[No return] You cannot return this product. For details, see FAQ. 1Set(12PC) 1 RJM-0601 09346346 229.99 SGD
Shipped after 2018-06-22
68 9 10 R4 Round type 1 1.6 30 25 - 58 - 6 5mm iron 30 3.2 24 14 25 (per two pieces) 1.6 mm hot dip galvanizing   1PC 1 RJM-0301 09346303 2.99 SGD
In stock
84 10 12 R4 Round type 1 1.6 42 36 - 68 - 8 6 mm Iron 42 3.8 34 16 50 (per two pieces) 1.6 mm hot dip galvanizing   1PC 1 RJM-0421 09346321 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Replacement of rusted door roller
1
From Japan
On 2018-05-13 13:53:59
Since the displayed image / drawing is round type, I misplaced orders. I was surprised when the flat type reached it! I will reorder the order.
This review is about item#9346373.
When door roller door for shed door is repaired
5
From Japan
On 2018-05-12 20:38:38
With speedy dispatch correspondence, the product definitely moved smoothly and surely.
This review is about item#9346312.
Fixture fixture
5
From Japan
On 2015-01-29 17:42:46
The thing attached to the fittings broke wheels with plastic wheels so we made it made of iron this time. The sound I was concerned with is also satisfied with no difference from resin. Also, regarding rust, the thing that was attached earlier was steel, but it was not rusted, so this time it will be OK this time.
This review is about item#09346355.

Related Products