Buy more than* S$200* and get FREE SHIPPING

Iron Frame LP Rollers Plus Flat Type

4.60 (10)
Material (axis)
Iron
Dimension K(mm)
3
...see all>
Product Options
ADD TO CART
Dimension F (mm) Material (frame) Withstand Load (kg) Purpose Dimensions A (mm) Core Bar Dimensions L (mm) Dimension G(mm) Frame Thickness (mm) Dimension (mm) Dimensions J (mm) Dimensions M (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension F (mm) Material (frame) Withstand Load (kg) Purpose Dimensions A (mm) Core Bar Dimensions L (mm) Dimension G(mm) Frame Thickness (mm) Dimension (mm) Dimensions J (mm) Dimensions M (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 Jinkuro plated 15 (2 per month) For standard housing 60 5mm 7 12 1.2 24 8 1.2 51 4 24 1PC 1 LPM-0242 40989322 1.99 SGD
In stock
23 - 20 (per two pieces) General fitting 69 5mm iron 10 14 1.66 thick with hot dip galvanizing 30 9 1.6 59 7 30 1PC 1 LPM-0302 09346626 1.99 SGD
In stock
27 - 20 (per two pieces) General fitting 76 5mm iron 11 14 1.66 thick with hot dip galvanizing 36 9 1.6 63 8 35 1PC 1 LPM-0362 09346635 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
Exchange of the door of the bran at home
5
From Japan
On 2018-05-17 07:57:59
It opened and closed considerably when opening and closing the branch at home, so I tried to change the door roller. First of all it was a hard time looking for a roller car of the same size, but on the Monotaro site it was extremely saved to find a door roller of the same size as the size of the door roller was stated in detail. After the exchange, it is satisfying to be able to open and close with one finger like a lie.
This review is about item#09346626.
Exchange of sliding door door
5
From Japan
On 2017-12-20 19:04:12
Installation is easy. There was no problem especially with old goods. Durability can be expected because the wheel is also a single member.
This review is about item#9346626.
Chamber exchange of indoor Japanese room bran
2
From Japan
On 2017-09-24 15:12:51
Since the part of the roller is softer than metal, the feeling of use is quiet but it wears away quickly. I want you to use a more durable material.
This review is about item#9346626.
Hobbyist Do-it-Yourself (trial and error) (using a veneer board as a sliding door)
4
From Japan
On 2016-06-08 08:14:19
It was pretty good for usability. To say it strongly, I used it with a 12 mm door roller design on a veneer board, but the width of the door roller was smaller than the plate thickness, and it became necessary to cut the veneer a little narrower. After installation, the sliding door is lightly moved and smoothly satisfied.
This review is about item#09346626.
Door roller of storm door
5
From Japan
On 2016-05-30 08:21:52
Since the shaft is worn out and wobbly, the rotation gets worse so we are exchanging for about 10 years. I think that it is a good product in terms of material.
This review is about item#09346626.
Bran from other houses
5
From Japan
On 2016-02-14 16:54:45
I think that the goods are good I attached it to the bran and saw it sliding looks good Is the goods good now?
This review is about item#09346626.
Door repair
5
From Japan
On 2014-10-11 08:57:27
It is easy to replace and is smart and simple.
This review is about item#09346635.
Sliding door roller
5
From Japan
On 2014-01-19 13:37:25
I was able to install it immediately with dimensions. It can be opened and closed smoothly.
This review is about item#09346626.
For myself
5
From Japan
On 2013-08-06 19:21:30
Considering the trouble of finding the same thing as this, this shopping was easy, quick, easy. I got lost because there were too many items, but it was good to buy.
This review is about item#09346635.
Exchange indoor sliding door roller
5
From Japan
On 2013-02-03 17:42:24
It moves very smoothly I'm satisfied with that point. However, it seems that the diameter of the mounting hole is slightly smaller. (3 mm → 3.5 mm)
This review is about item#09346626.

Related Products