Buy more than* S$200* and get FREE SHIPPING

Bag Sealer Hb20A

4.80 (5)
Caution
Seal is not included.
Purpose
Bag sealer tape to seal the bag mouth
Unit Dimensions (Width W x Length L x Height H)(mm)
72x220x142
Adapter Tape Width (mm)
9
Color
blue
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.20 09340292 31.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Working with bags
4
From Japan
On 2017-03-27 22:20:49
I can almost fit it as a bag, but I will fail and do it carelessly and I will fail.
This review is about item#9340292.
Packaging in plastic bags
5
From Japan
On 2016-04-05 17:01:54
I found it when I tried variously on the plastic bag packaging. I had stopped with a band or tape on the light bag packaging, but this machine was excellent. The work progressed steadily and I did a good shopping.
This review is about item#09340292.
Packing goods
5
From Japan
On 2015-08-09 18:34:15
It was good to use.
This review is about item#09340292.
I am thankful that the product I was looking for was obtained cheaply.
5
From Japan
On 2013-12-24 15:37:53
I am grateful.
This review is about item#09340292.
Seal of 1 kilo net
5
From Japan
On 2013-01-30 12:57:12
Originally, I did not know how to seal it, I thought it was a high item, but I did not think that it was so cheap. To my price I got the job done quickly and bought it was a great answer. I am planning to order another one because I can easily mount the tape.
This review is about item#09340292.

Related Products