Buy more than* S$200* and get FREE SHIPPING

Flesh Vegetables Tapes

Deployment Force (N/10mm)
0.15
Tape Thickness (mm)
0.067
Extensibility (%)
125
Tape Length (m)
100
Base Material
PP (polypropylene)
Application
For subdivision and bundling of fruit and vegetables, to paste price label on
...see all>
Product Options
ADD TO CART
Tensile Strength (N/10mm) Tape Color Tape Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength (N/10mm) Tape Color Tape Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45.0 Green - *[No return] You cannot return this product. For details, see FAQ. 1Box(80Roll) 1 No.808 09340326 359.99 SGD
Shipped after 2018-04-25
45.0 Green 20 *[No return] You cannot return this product. For details, see FAQ. 1Box(80Roll) 1 No.808 09340335 469.99 SGD
Shipped after 2018-04-25
45.0 Purple 20 *[No return] You cannot return this product. For details, see FAQ. 1Box(80Roll) 1 No.808 09340317 469.99 SGD
Shipped after 2018-04-25
45 Yellow 15   1Box(80Roll) 1 No.808 09340301 359.99 SGD
Shipped after 2018-04-25
ADD TO CART

Related Products