Buy more than* S$200* and get FREE SHIPPING

Milling with a drill sink ( for bolts with hexagon socket )

4.40 (5)
Lead Angle
Right frame 25 degree
Number of Blades
2
Material
HSS
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Drill Diameter Tolerance (mm) Drill length L1 (mm) Drill diameter D1 (phi mm) Tolerance of Outside Diameter (mm) Blade Length l (mm) Shank Diameter d (phi mm) Overall Length L (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Drill Diameter Tolerance (mm) Drill length L1 (mm) Drill diameter D1 (phi mm) Tolerance of Outside Diameter (mm) Blade Length l (mm) Shank Diameter d (phi mm) Overall Length L (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
323-7362 1-0068 0 to -0.05 35 - 0 to +0.2 29 12 - 24 1PC 1 DCB14 09451574 149.99 SGD
Shipped after 2018-04-24
323-7371 - 0 - -0.05 15 3.5 0 - +0.2 7 6 50 5.9 1PC 1 DCB3 09340475 29.99 SGD
In stock
323-7389 - 0 - -0.05 15 4.5 0 - +0.2 9 6 55 7.4 1PC 1 DCB4 09340484 38.99 SGD
Shipped after 2018-04-25
323-7397 - 0 - -0.05 20 5.5 0 - +0.2 12 8 63 8.9 1PC 1 DCB5 09340493 41.99 SGD
In stock
323-7401 - 0 - -0.05 25 6.5 0 - +0.2 13 8 70 10.4 1PC 1 DCB6 09340502 47.99 SGD
In stock
323-7419 - 0 - -0.05 30 8.5 0 - +0.2 16 10 79 13.4 1PC 1 DCB8 09340511 55.99 SGD
In stock
323-7346 - 0 - -0.05 35 10.6 0 - +0.2 20 12 87 16.8 1PC 1 DCB10 09451556 76.99 SGD
In stock
323-7354 - 0 - -0.05 35 12.7 0 - +0.2 23 12 92 18.8 1PC 1 DCB12 09451565 95.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Acrylic lens mounting hole perforation
5
From Japan
On 2016-03-18 07:36:56
I used it to drill a hole in the side of a columnar easily crackable acrylic. It worked with a drilling machine because the shape of the cutting edge is good, but it was able to process beautifully without being displaced or muffled.
This review is about item#09340484.
Of general steel materials. Counterbore machining
5
From Japan
On 2015-10-08 20:45:00
At the time of counterbore processing, there is designation of guide dust on customer condition. I bought it for 8.5 mm designation this time. You can cut well. It is very convenient.
This review is about item#09340511.
I purchased a surfboard because I want to make a bolt head of the fin bolt.
5
From Japan
On 2014-11-06 15:16:13
I am very happy about the product. I made a perfect milling process. If possible, the shank is quite short so I'd like a length of about 3 cm or so · · · (There seems to be some things in the shank)
This review is about item#09340484.
Drilling and countersinking of duralumin
4
From Japan
On 2013-04-30 22:41:38
Counterbore could be processed beautifully, but the drill felt like it was not good to cut it. It might be better to use the drill as much as a guide.
This review is about item#09340502.
During work to open a bolt sink hole
3
From Japan
On 2012-05-18 13:07:22
I can cut it well as usual. If you use it badly, you can easily break the thin dirt.
This review is about item#09340511.

Related Products