Buy more than* S$200* and get FREE SHIPPING

Milling sink for countersunk head screws with drill

3.00 (1)
Drill Diameter Tolerance (mm)
0 - -0.05
Lead Angle
Right frame 25 degree
Tolerance of Outside Diameter (mm)
0 - +/-0.2
Number of Blades
2
Material
HSS
...see all>
Product Options
ADD TO CART
Drill length L1 (mm) Drill diameter D1 (phi mm) Blade Length l (mm) Shank Diameter d (phi mm) Overall Length L (mm) Outside Diameter D (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drill length L1 (mm) Drill diameter D1 (phi mm) Blade Length l (mm) Shank Diameter d (phi mm) Overall Length L (mm) Outside Diameter D (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 3.5 10 6 44 7.5 323-7427 1PC 1 DCS3 09340527 33.99 SGD
In stock
15 4.5 14 6 55 9.5 323-7435 1PC 1 DCS4 09340536 41.99 SGD
In stock
15 5.5 16 8 61 12 323-7443 1PC 1 DCS5 09340545 48.99 SGD
In stock
20 6.5 16 10 71 14 323-7451 1PC 1 DCS6 09340554 55.99 SGD
In stock
22 8.5 18 10 76 18.5 323-7460 1PC 1 DCS8 09340563 82.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Submerged milling machine
3
From Japan
On 2009-08-23 12:34:08
The product name is a submerged milling cutter, but the outer diameter is for a larger chamfer. Although it is not a problem to purchase for beveling applications, we recommend that you check the dimensions before purchasing as it is not suitable for applications where you want to sink with the outer diameter of the flat head screw.
This review is about item#09340527.

Related Products