Buy more than* S$200* and get FREE SHIPPING

Micro Air Grinder

5.00 (1)
Exhaust System
Backward
Supply Air Pressure (MPa)
0.6
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Caution Chucking Diameter Air Consumption (NL/min) Hose Connection Port (air source side) Body Outside Diameter (phi mm) Body Weight (g) Maximum Rotation Speed (min-1[r. p.m]) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Caution Chucking Diameter Air Consumption (NL/min) Hose Connection Port (air source side) Body Outside Diameter (phi mm) Body Weight (g) Maximum Rotation Speed (min-1[r. p.m]) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-1543 239-9547 - 6mm 200 Nipple R1 / 4 24 260 30000 160 1Set 1 MS6H 09346705 439.99 SGD
In stock
- 239-9539 phi2.35mm collets are sold separately 3mm 160 NIPPLE R1/4 16 100 57000 138 1Set 1 MS3H 09346696 319.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mainly finishing metal working
5
From Japan
On 2017-09-17 21:44:59
This time is the second one, it is light and easy to handle, unexpectedly tough and can be used for a long time.
This review is about item#9346696.

Related Products