Buy more than* S$200* and get FREE SHIPPING

SUNDAY RAINBOW Outlet Cord Reel

4.67 (6)
Service Space
Outdoors
Cable Specification - Thickness (mm2)
1.25
Electric Wire Specification-Number of Cores
2
Electric Wire Specification-Classification
VCT
Dimensions (Height H x Width W x Depth D) (mm)
324x275x181
Outlet Rating
2P/15A/125V
Plug Socket Number
4
...see all>
Product Options
ADD TO CART
Electrical Wire Length (m) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electrical Wire Length (m) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 5.6 327-4659 1PC 1 SS-30 09346723 119.99 SGD
In stock
20 4.4 327-4641 1PC 1 SS-20 09346714 92.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
I replaced it because it used to be old.
5
From Japan
On 2017-03-29 17:59:43
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#9346714.
Outdoor cleaning work
5
From Japan
On 2016-03-08 15:21:57
Used for high pressure cleaning. Water stop cap is very convenient. The price was affordable and satisfying.
This review is about item#09346723.
Greenhouse power transfer
4
From Japan
On 2014-11-20 10:36:47
Purchased for power supply for refrigerator in vinyl greenhouse. I just replaced the receptacle on the refrigerator side to a waterproof receptacle just in case. I think that this product is probably irregular, but the waterproof adapter that can change the standard outlet to a waterproof outlet is attached to the handle and it feels like one with bonus. In my fridge, the outlet was L-shaped incompatible, so I exchanged it on my own.
This review is about item#09346714.
Working outdoors
5
From Japan
On 2014-08-06 16:54:42
I arrive early from ordering to arrival and I am satisfied.
This review is about item#09346723.
For conference presentation
4
From Japan
On 2013-04-23 13:08:55
I choose it because it does not choose the place of use. The price is affordable and there is no problem.
This review is about item#09346723.
Mobile sales
5
From Japan
On 2012-07-30 22:53:00
We are using it right away. I will use it with confidence because it will correspond to rain.
This review is about item#09346714.

Related Products